Zoro Homepage

Discharge Cap, 26 In. H, 29 In. W, 29 In. D

  • Mfr # 166308

  • Zoro # G3133882


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
200 Degrees F
Finish
Unfinished
Material
Galvanized Steel
For Use with Fans
3NXF4
Dimension A
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166308
Zoro #
G3133882
UPC #
190735344224
Country of Origin
United States

Dimensions

Dimension A
24 in
Dimension C
6 in
For Tubeaxial Fan Dia.
21 in
Depth
29 in
Dimension B
31 in
Width
29 in
Dimension E
29 in
Dimension D
26 in
Height
26 in
Overall Width
29 in
Overall Height
26 in
Overall Length
29 in
Bolt Circle Diameter
21 1/2 in
Mounting Hole Diameter
5/8 in
Body Diameter
23 7/8 in
Metal Material Thickness
1/2 in
For Fan Diameter
21 in

Details

Max. Inlet Temp.
200 Degrees F
Item
Discharge Cap
Finish
Unfinished
Material
Galvanized Steel
For Use with Fans
3NXF4
Includes
Damper
For Use With
3NXF4
For Use With Fans
3NXF4
For Fan Type
Tubeaxial
Product Type
Discharge Cap
Maximum Inlet Air Temperature
200 Degrees F

Description

Discharge Cap, For Fan Diameter 21 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Galvanized Steel, Body Diameter 23 7/8 in, Bolt Circle Diameter 21 1/2 in, Finish Unfinished, For Use With 3NXF4, Includes Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 26 in, Overall Length 29 in, Overall Width 29 in, Product Type Discharge Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.