Zoro Homepage

Discharge Hose Kit, PVC

  • Mfr # 4HA24

  • Zoro # G1907385


product price: $12.59
/ea

Key Features

Length
60"
Wetted Materials
Flexible PVC
Hose Inside Dia.
1 in
Includes
Discharge Hose and Hose Clamp
Clamp Style
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HA24
Zoro #
G1907385
UPC #
190735324967
Country of Origin
Taiwan, Province of China

Dimensions

Length
60"
Hose Inside Dia.
1 in
Hose Length
60 in
Hose Outside Dia.
1 1/4 in
Hose Fitting B Size
1 1/4 in
Hose Fitting A Size
1 1/4 in

Description

Discharge Hose, Hose Length 5 ft, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/4 in, Hose Tube Material PVC, Hose Cover Material PVC, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type Tri-Clamp, Hose Fitting B Type Tri-Clamp, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Max. Working Pressure @ 70 F 28 psi, Temp. Range -10 Degrees to 150 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Flexible PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.