Door Louver, 10-1/8 H, 10-1/4 W, Steel

  • Mfr # 6WRH6

  • Zoro # G3657884


product price: $66.49
/ea

Key Features

Material
Steel
Louver Overall Height
10 1/8 in
Louver Overall Width
10 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WRH6
Zoro #
G3657884
UPC #
190735371947
Country of Origin
China

Dimensions

Louver Overall Height
10 1/8 in
Louver Overall Width
10 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Width
8 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Height
8 1/2 in
Maximum Door Thickness
2 1/4 in
Flange Width
1 1/4 in
Louver Opening Width
8 1/2 in
Minimum Door Thickness
1 3/8 in
Louver Opening Height
8 1/2 in
Rough Opening Width
8 1/2 in
Outside Height
10 1/8 in
Rough Opening Height
8 1/2 in
Outside Width
10 1/4 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Includes
Fasteners
For Use With
New or Existing Doors
Louver Item
Door Louver
Louver Free Area
0.28 sq ft
Number of Blades
14
Louver Material
Steel
Free Area
0.3 sq ft
Blade Angle
45 Degrees
Adjustable Blades
No
Intake or Exhaust Application
Exhaust, Intake

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 8 1/2 in, Louver Opening Width 8 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 10 1/4 in, Free Area 0.3 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 8 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.