Door Louver, 10-1/8 H, 16-1/4 W, Aluminum

  • Mfr # 5NKL0

  • Zoro # G2994266


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Louver Overall Height
10 1/8 in
Louver Overall Width
16 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKL0
Zoro #
G2994266
UPC #
190735347577
Country of Origin
China

Dimensions

Louver Overall Height
10 1/8 in
Louver Overall Width
16 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
8 1/2 in
Louver Cutout Width
14 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Flange Width
1 1/4 in
Louver Opening Height
8 1/2 in
Outside Width
16 1/4 in
Louver Opening Width
14 1/2 in
Rough Opening Height
8 1/2 in
Rough Opening Width
14 1/2 in
Minimum Door Thickness
1 3/8 in
Outside Height
10 1/8 in
Maximum Door Thickness
2 1/4 in

Details

Material
Aluminum
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Clear Anodized
Item
Door Louver
Louver Material
Extruded Aluminum
Number of Blades
11
For Use With
New or Existing Doors
Louver Free Area
0.422 sq ft
Includes
Fasteners
Louver Item
Door Louver
Adjustable Blades
No
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Free Area
0.4 sq ft

Description

Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 8 1/2 in, Louver Opening Width 14 1/2 in, Rough Opening Height 8 1/2 in, Outside Height 10 1/8 in, Outside Width 16 1/4 in, Free Area 0.4 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 14 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.