Door Louver, 14-1/4 H, 14-1/8 W, Aluminum

  • Mfr # 5NKK9

  • Zoro # G2154476


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Louver Overall Height
14 1/8 in
Louver Overall Width
14 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKK9
Zoro #
G2154476
UPC #
190735347560
Country of Origin
China

Dimensions

Louver Overall Height
14 1/8 in
Louver Overall Width
14 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
12 1/2 in
Louver Cutout Width
12 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Opening Width
12 1/2 in
Outside Width
14 1/4 in
Louver Opening Height
12 1/2 in
Maximum Door Thickness
2 1/4 in
Outside Height
14 1/8 in
Rough Opening Width
12 1/2 in
Minimum Door Thickness
1 3/8 in
Flange Width
1 1/4 in
Rough Opening Height
12 1/2 in

Details

Material
Aluminum
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Clear Anodized
Item
Door Louver
Louver Free Area
0.546 sq ft
Includes
Fasteners
Louver Item
Door Louver
For Use With
New or Existing Doors
Louver Material
Extruded Aluminum
Number of Blades
17
Adjustable Blades
No
Free Area
0.5 sq ft
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees

Description

Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 12 1/2 in, Louver Opening Width 12 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 14 1/4 in, Free Area 0.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 12 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.