Door Louver, 14-1/8 H, 14-1/4 W, Steel

  • Mfr # 6WRH9

  • Zoro # G3643087


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
14 1/8 in
Louver Overall Width
14 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRH9
Zoro #
G3643087
UPC #
190735371978
Country of Origin
China

Dimensions

Louver Overall Height
14 1/8 in
Louver Overall Width
14 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
12 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Width
12 1/2 in
Rough Opening Height
12 1/2 in
Outside Width
14 1/4 in
Maximum Door Thickness
2 1/4 in
Louver Opening Width
12 1/2 in
Minimum Door Thickness
1 3/8 in
Louver Opening Height
12 1/2 in
Outside Height
14 1/8 in
Flange Width
1 1/4 in
Rough Opening Width
12 1/2 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Material
Steel
Includes
Fasteners
Number of Blades
22
Louver Free Area
0.546 sq ft
Louver Item
Door Louver
For Use With
New or Existing Doors
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
No
Free Area
0.5 sq ft
Blade Angle
45 Degrees

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 12 1/2 in, Louver Opening Width 12 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 14 1/4 in, Free Area 0.5 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 12 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.