Door Louver, 14-1/8 H, 16-1/4 W, Steel

  • Mfr # 6WRJ1

  • Zoro # G3716483


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
14 1/8 in
Louver Overall Width
16 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6WRJ1
Zoro #
G3716483
UPC #
190735371992
Country of Origin
China

Dimensions

Louver Overall Height
14 1/8 in
Louver Overall Width
16 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
12 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Width
14 1/2 in
Minimum Door Thickness
1 3/8 in
Flange Width
1 1/4 in
Maximum Door Thickness
2 1/4 in
Outside Width
16 1/4 in
Louver Opening Height
12 1/2 in
Rough Opening Height
12 1/2 in
Rough Opening Width
14 1/2 in
Outside Height
14 1/8 in
Louver Opening Width
14 1/2 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Free Area
0.638 sq ft
Louver Material
Steel
Louver Item
Door Louver
For Use With
New or Existing Doors
Number of Blades
22
Includes
Fasteners
Free Area
0.6 sq ft
Adjustable Blades
No
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 12 1/2 in, Louver Opening Width 14 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 16 1/4 in, Free Area 0.6 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 14 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.