Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Louver, 14-1/8 H, 20-1/4 W, Steel

  • Mfr # 6WRJ4

  • Zoro # G3671823


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
14 1/8 in
Louver Overall Width
20 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRJ4
Zoro #
G3671823
UPC #
190735372029
Country of Origin
China

Dimensions

Louver Overall Height
14 1/8 in
Louver Overall Width
20 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
12 1/2 in
Louver Cutout Width
18 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Outside Height
14 1/8 in
Rough Opening Height
12 1/2 in
Louver Opening Width
18 1/2 in
Outside Width
22 1/4 in
Maximum Door Thickness
2 1/4 in
Flange Width
1 1/4 in
Louver Opening Height
12 1/2 in
Rough Opening Width
18 1/2 in
Minimum Door Thickness
1 3/8 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Free Area
0.822 sq ft
Includes
Fasteners
For Use With
New or Existing Doors
Louver Item
Door Louver
Number of Blades
22
Louver Material
Steel
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
No
Free Area
0.8 sq ft

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 12 1/2 in, Louver Opening Width 18 1/2 in, Rough Opening Height 12 1/2 in, Outside Height 14 1/8 in, Outside Width 22 1/4 in, Free Area 0.8 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 18 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.