Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Louver, 18-1/8 H, 18-1/4 W, Steel

  • Mfr # 6WRJ3

  • Zoro # G3678071


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
18 1/8 in
Louver Overall Width
18 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRJ3
Zoro #
G3678071
UPC #
190735372012
Country of Origin
China

Dimensions

Louver Overall Height
18 1/8 in
Louver Overall Width
18 1/4 in
Flange Width (In.)
1 3/16 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Height
16 1/2 in
Louver Cutout Width
16 1/2 in
Rough Opening Height
16 1/2 in
Flange Width
1 1/4 in
Louver Opening Height
16 1/2 in
Outside Height
18 1/8 in
Louver Opening Width
16 1/2 in
Minimum Door Thickness
1 3/8 in
Outside Width
18 1/4 in
Rough Opening Width
16 1/2 in
Maximum Door Thickness
2 1/4 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Material
Steel
Includes
Fasteners
For Use With
New or Existing Doors
Number of Blades
30
Louver Item
Door Louver
Louver Free Area
1.02 sq ft
Free Area
1 sq ft
Adjustable Blades
No
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 16 1/2 in, Louver Opening Width 16 1/2 in, Rough Opening Height 16 1/2 in, Outside Height 18 1/8 in, Outside Width 18 1/4 in, Free Area 1 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 16 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.