Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Louver, 20-1/8 H, 26-1/4 W, Steel

  • Mfr # 6WRK2

  • Zoro # G3660036


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
20 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRK2
Zoro #
G3660036
UPC #
190735372104
Country of Origin
China

Dimensions

Louver Overall Height
20 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
18 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Width
24 1/2 in
Outside Height
20 1/8 in
Minimum Door Thickness
1 3/8 in
Maximum Door Thickness
2 1/4 in
Flange Width
1 1/4 in
Louver Opening Height
18 1/2 in
Rough Opening Height
18 1/2 in
Louver Opening Width
24 1/2 in
Outside Width
26 1/4 in
Rough Opening Width
24 1/2 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Free Area
1.72 sq ft
Number of Blades
34
Louver Material
Steel
Louver Item
Door Louver
Includes
Fasteners
For Use With
New or Existing Doors
Adjustable Blades
No
Intake or Exhaust Application
Exhaust, Intake
Free Area
1.7 sq ft
Blade Angle
45 Degrees

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 18 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 18 1/2 in, Outside Height 20 1/8 in, Outside Width 26 1/4 in, Free Area 1.7 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.