Door Louver, 22-1/8 H, 22-1/4 W, Steel

  • Mfr # 6WRJ9

  • Zoro # G3673442


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
22 1/8 in
Louver Overall Width
22 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRJ9
Zoro #
G3673442
UPC #
190735372074
Country of Origin
China

Dimensions

Louver Overall Height
22 1/8 in
Louver Overall Width
22 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Height
20 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Width
20 1/2 in
Louver Opening Width
20 1/2 in
Flange Width
1 1/4 in
Outside Width
22 1/4 in
Louver Opening Height
20 1/2 in
Rough Opening Width
20 1/2 in
Maximum Door Thickness
2 1/4 in
Rough Opening Height
20 1/2 in
Outside Height
22 1/8 in
Minimum Door Thickness
1 3/8 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Includes
Fasteners
For Use With
New or Existing Doors
Number of Blades
38
Louver Material
Steel
Louver Item
Door Louver
Louver Free Area
1.58 sq ft
Blade Angle
45 Degrees
Free Area
1.6 sq ft
Adjustable Blades
No
Intake or Exhaust Application
Exhaust, Intake

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 20 1/2 in, Louver Opening Width 20 1/2 in, Rough Opening Height 20 1/2 in, Outside Height 22 1/8 in, Outside Width 22 1/4 in, Free Area 1.6 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 20 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.