Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Louver, 26-1/4 H, 26-1/8 W, Aluminum

  • Mfr # 5NKN3

  • Zoro # G1201785


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Louver Overall Height
26 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKN3
Zoro #
G1201785
UPC #
190735347706
Country of Origin
China

Dimensions

Louver Overall Height
26 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Width
24 1/2 in
Louver Cutout Height
24 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Minimum Door Thickness
1 3/8 in
Outside Height
26 1/8 in
Louver Opening Width
24 1/2 in
Rough Opening Width
24 1/2 in
Flange Width
1 1/4 in
Maximum Door Thickness
2 1/4 in
Rough Opening Height
24 1/2 in
Outside Width
26 1/4 in
Louver Opening Height
24 1/2 in

Details

Material
Aluminum
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Clear Anodized
Item
Door Louver
Number of Blades
37
Louver Free Area
2.34 sq ft
Louver Item
Door Louver
For Use With
New or Existing Doors
Louver Material
Extruded Aluminum
Includes
Fasteners
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Free Area
2.3 sq ft
Adjustable Blades
No

Description

Door Louver, Material Aluminum, Finish Clear Anodized, Louver Opening Height 24 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 24 1/2 in, Outside Height 26 1/8 in, Outside Width 26 1/4 in, Free Area 2.3 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.