Door Louver, 26-1/8 H, 26-1/4 W, Steel

  • Mfr # 6WRK3

  • Zoro # G3732723


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Louver Overall Height
26 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRK3
Zoro #
G3732723
UPC #
190735372111
Country of Origin
China

Dimensions

Louver Overall Height
26 1/8 in
Louver Overall Width
26 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Width
24 1/2 in
Louver Cutout Height
24 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Opening Width
24 1/2 in
Outside Width
26 1/4 in
Outside Height
26 1/8 in
Rough Opening Height
24 1/2 in
Minimum Door Thickness
1 3/8 in
Louver Opening Height
24 1/2 in
Rough Opening Width
24 1/2 in
Maximum Door Thickness
2 1/4 in
Flange Width
1 1/4 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Includes
Fasteners
For Use With
New or Existing Doors
Number of Blades
38
Louver Item
Door Louver
Louver Free Area
2.34 sq ft
Louver Material
Steel
Adjustable Blades
No
Blade Angle
45 Degrees
Free Area
2.3 sq ft
Intake or Exhaust Application
Exhaust, Intake

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 24 1/2 in, Louver Opening Width 24 1/2 in, Rough Opening Height 24 1/2 in, Outside Height 26 1/8 in, Outside Width 26 1/4 in, Free Area 2.3 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 24 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.