Door Louver, 6-1/8 H, 12-1/4 W, Steel

  • Mfr # 6WRH7

  • Zoro # G3626165


product price: $60.19
/ea

Key Features

Material
Steel
Louver Overall Height
6 1/8 in
Louver Overall Width
12 1/4 in
Flange Width (In.)
1 3/16 in
Blade Angle (Deg.)
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6WRH7
Zoro #
G3626165
UPC #
190735371954
Country of Origin
China

Dimensions

Louver Overall Height
6 1/8 in
Louver Overall Width
12 1/4 in
Flange Width (In.)
1 3/16 in
Louver Cutout Width
10 1/2 in
Louver Door Thickness
1-3/8 in to 2-1/4 in
Louver Cutout Height
4 1/2 in
Outside Height
6 1/8 in
Outside Width
12 1/4 in
Minimum Door Thickness
1 3/8 in
Maximum Door Thickness
2 1/4 in
Flange Width
1 1/4 in
Louver Opening Width
10 1/2 in
Rough Opening Height
4 1/2 in
Louver Opening Height
4 1/2 in
Rough Opening Width
10 1/2 in

Details

Material
Steel
Blade Angle (Deg.)
45 Degrees
Type
Intake or Exhaust
Finish
Gray Primer
Item
Door Louver
Louver Free Area
0.171 sq ft
Number of Blades
7
Louver Material
Steel
Louver Item
Door Louver
For Use With
New or Existing Doors
Includes
Fasteners
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Free Area
0.2 sq ft
Adjustable Blades
No

Description

Door Louver, Material Steel, Finish Gray Primer, Louver Opening Height 4 1/2 in, Louver Opening Width 10 1/2 in, Rough Opening Height 4 1/2 in, Outside Height 6 1/8 in, Outside Width 12 1/4 in, Free Area 0.2 sq ft, Flange Width 1 1/4 in, Maximum Door Thickness 2 1/4 in, Minimum Door Thickness 1 3/8 in, Rough Opening Width 10 1/2 in, Blade Angle 45 Degrees , Adjustable Blades No, Intake or Exhaust Application Exhaust, Intake, Includes Fasteners, Number of Blades 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.