Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Less Drive Package, 30-1/2In

  • Mfr # 16D544

  • Zoro # G4597415


product price: $2,220.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D544
Zoro #
G4597415
UPC #
190735129517
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Wheel Dia.
30 1/2 in
Shaft Dia. Sheave End
1 in
Overall Dia.
50 in
Dimension C
36 in
Base Width
40 in
Dimension A
40 in
Overall Height
37 3/4 in
Dimension D
8 1/4 in
Base Height
1.8 in
Dimension B
50 in
Base Length
40 in
Recommended Damper Size (In.)
27 x 27
Shaft Dia. Wheel End
1 in
Overall Width
36 in
Overall Length
50 in
Overall Diameter
50 in
Housing Length
50 in
Wheel Diameter
30 in
Cutout Length
29.5 in
Propeller Shaft Diameter
1 in
Housing Width
50 in
Cutout Size
29.5 in L x 29.5 in W
Damper Size
27 x 27 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
CFM @ 0.000-In. SP
5912 to 14416 @ 0.0" SP
Mounting Location
Roof
Wheel Material
Aluminum
Max. Inlet Temp.
180 Degrees
Recommended Damper Stock No.
4HX68
RPM Range
365 to 890
Requires
Roof curb for new installations
Standards
AMCA Sound and Air, UL/cUL 705
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Item
Centrifugal Downblast Roof Exhaust Fan
Includes
NEMA 1 Junction Box
Drive Type
Belt Drive
CFM Range
5912 to 14,416 @ 0.0 in SP
Bearing Type
Regreasable Pillow Block
Housing Material
Aluminum
Recommended 12 In. Fixed Curb Item No.
24Y860
Wheel Type
Backward Inclined
Motor HP Range
1/3 to 5
Speed Controllable
No
Application
Industrial and Commercial Buildings
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
For Air Type
Clean Air
Noise Level @ 0.000 in SP @ 5 ft
9.2 sones
Mount Type
Roof Curb
Resistance Properties
Weather Resistant
Minimum Motor Speed
365 RPM
Maximum Motor Speed
890 RPM
Assembly
Unassembled
Maximum Static Pressure
2 in wc
Maximum Ambient Temperature
180 Degrees F
Housing Material Fabrication
Spun
Maximum Airflow
14,416 cfm
Base Shape
Square
Electrical Connection
Power Cord
Minimum Motor Horsepower
1/3 hp
Minimum Airflow
4,340 cfm
Compatible Curb Manufacturer Part Number
24Y860, 2ZV84
Spark Resistant Construction Type
A
Safety Features
Birdscreen, Windband
Brake Horsepower
7/20 hp
Maximum Fan Speed
890 RPM
Maximum Inlet Air Temperature
180 Degrees F
For High-Static Pressure Applications
No
Includes Motor
No
Includes Drive Package
No
Maximum Motor Horsepower
5 hp

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Mounting Location Roof, Wheel Diameter 30 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Minimum Airflow 4,340 cfm, Maximum Airflow 14,416 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/3 hp, Minimum Motor Speed 365 RPM, Maximum Motor Speed 890 RPM, Maximum Static Pressure 2 in wc, For High-Static Pressure Applications No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.