Zoro Homepage

Downblast Vent, Belt Drive, 11 In

  • Mfr # 7AE90

  • Zoro # G0882375


product price: $1,438.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE90
Zoro #
G0882375
UPC #
00190735339329
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Overall Dia.
24 3/8 in
Wheel Dia.
11 in
Base Length
22 in
Base Square Size - Roof Ventilators
22" x 22"
Dimension D
4 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension B
24 3/8 in
Dimension C
24 7/8 in
Dimension A
22 in
Base Width
22 in
Base Height
1 3/4 in
Overall Height
26 5/8 in
Propeller Shaft Diameter
3/4 in
Damper Size
15 x 15 in
Housing Width
24.4 in
Overall Length
24 3/8 in
Wheel Diameter
11 in
Housing Length
24.4 in
Overall Width
24 3/8 in
Overall Diameter
24 3/8 in

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,386 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.