Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 11 In

  • Mfr # 7AX36

  • Zoro # G2584668


product price: $920.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX36
Zoro #
G2584668
UPC #
00194484311964
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Base Square Size - Roof Ventilators
19" x 19"
Dimension A
19 in
Shaft Dia. Wheel End
3/4 in
Overall Dia.
24 3/8 in
Dimension B
24 3/8 in
Base Length
19 in
Dimension C
24 7/8 in
Base Height
1 3/4 in
Wheel Dia.
11 in
Overall Height
26 5/8 in
Dimension D
4 3/8 in
Base Width
19 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
11 in
Overall Length
24 3/8 in
Overall Width
24 3/8 in
Overall Diameter
24 3/8 in
Damper Size
12 x 12 in
Housing Length
24.4 in
Housing Width
24.4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
1386
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
10.4
Assembled/Unassembled
Unassembled
Housing Material
Aluminum
CFM @ 0.750-In. SP
1020
CFM @ 0.625-In. SP
1095
Max. Inlet Temp.
180 Degrees
CFM @ 0.250-In. SP
1269
Item
Centrifugal Downblast Roof Exhaust Fan
Wheel Material
Aluminum
CFM @ 0.500-In. SP
1162
RPM
1635
Hz
60
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.375-In. SP
1215
Phase
1
Motor HP
1/4
Motor Voltage
115/208/230
Sones @ 0.500-In. SP @ 5 Ft.
9.8
Max. BHP
0.25
Recommended 12 In. Fixed Curb Item No.
2RB75
CFM @ 0.875-In. SP
929
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Wheel Type
Backward Inclined
CFM @ 0.125-In. SP
1326
Speed Controllable
No
Drive Type
Belt Drive
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 1.000-In. SP
793
Mounting Location
Roof
Sones @ 0.125-In. SP @ 5 Ft.
10.8
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Motor Location
Out of Airstream
Includes Drive Package
Yes
Assembly
Unassembled
Airflow @ 0.000 in SP
1,386 cfm
Spark Resistant Construction Type
A
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.500 in SP
1,162 cfm
High-Efficiency Motor
No
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
1,215 cfm
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Compatible Curb Manufacturer Part Number
2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46
Motor Enclosure
Open Dripproof
Motor Horsepower
1/4 hp
Exhaust Airflow @ 0.000 in SP
1,386 cfm
Housing Material Fabrication
Spun
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
1,326 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
1,269 cfm
Base Shape
Square
Safety Features
Birdscreen, Windband
Includes Motor
Yes
Motor Speed
1,725 RPM
Sound Level
10.2 sones @ 0.375 in SP and 5 ft, 10.4 sones @ 0.250 in SP and 5 ft, 10.8 sones @ 0.125 in SP and 5 ft, 11.1 sones @ 0.000 in SP and 5 ft, 7.8 sones @ 1.000 in SP and 5 ft, 8.4 sones @ 0.875 in SP and 5 ft, 8.9 sones @ 0.750 in SP and 5 ft, 9.3 sones @ 0.625 in SP and 5 ft, 9.8 sones @ 0.500 in SP and 5 ft
Electrical Connection
Power Cord
Mount Type
Roof Curb
Brake Horsepower
1/4 hp
Maximum Inlet Air Temperature
180 Degrees F
Resistance Properties
Weather Resistant
Maximum Static Pressure
1 in wc
Maximum Fan Speed
1,635 RPM
Current
4.6/2.2 to 2.3 A

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,386 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.