Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 16-3/4 In

  • Mfr # 7AE93

  • Zoro # G0420822


product price: $1,639.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE93
Zoro #
G0420822
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Height
1 3/4 in
Base Width
26 in
Dimension C
27 1/4 in
Shaft Dia. Wheel End
3/4 in
Overall Height
29 in
Overall Dia.
28 3/8 in
Base Square Size - Roof Ventilators
26" x 26"
Wheel Dia.
16 3/4 in
Base Length
26 in
Dimension B
28 3/8 in
Dimension A
26 in
Dimension D
4 in
Overall Diameter
28 3/8 in
Overall Length
28 3/8 in
Propeller Shaft Diameter
3/4 in
Damper Size
19 x 19 in
Housing Length
28.4 in
Wheel Diameter
16 3/4 in
Overall Width
28 3/8 in
Housing Width
28.4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
2555
Drive Type
Belt Drive
Wheel Material
Aluminum
Includes
Hazardous Location Motor
Drive Package Included
Yes
Sones @ 0.125-In. SP @ 5 Ft.
10.6
Motor Voltage
115/208/230
Max. BHP
0.26
CFM @ 0.250-In. SP
2162
Sones @ 0.500-In. SP @ 5 Ft.
8.8
Recommended 12 In. Fixed Curb Item No.
2RB77
Recommended 8 In. Fixed Curb Item No.
4HX40
RPM
865
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.375-In. SP
1933
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Hz
60
Agency Compliance
& G hazardous locations, F, Motor only UL Listed for Class I Groups C & D andClass II Groups E
Assembled/Unassembled
Unassembled
Phase
1
Wheel Type
Backward Inclined
Housing Material
Aluminum
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Max. Operating Amps
4.8/2.3-2.4
Sones @ 0.250-In. SP @ 5 Ft.
9.7
Motor HP
1/4
Speed Controllable
No
Max. Inlet Temp.
180 Degrees
Mounting Location
Roof
CFM @ 0.500-In. SP
1624
CFM @ 0.125-In. SP
2360
Standards
AMCA Sound and Air, UL
Bearing Type
Sealed Pillow Block
High-Efficiency Motor
No
Airflow @ 0.000 in SP
2,555 cfm
For Air Type
Flammable Vapor
Compatible Curb Manufacturer Part Number
2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
Exhaust Airflow @ 0.500 in SP
1,624 cfm
Motor Enclosure
Totally Enclosed Nonventilated
Includes Drive Package
Yes
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.125 in SP
2,360 cfm
Electrical Connection
Power Cord
Nameplate Voltage
115/208-230V AC
Motor Horsepower
1/4 hp
Includes Motor
Yes
Base Shape
Square
Exhaust Airflow @ 0.250 in SP
2,162 cfm
Exhaust Airflow @ 0.000 in SP
2,555 cfm
For High-Static Pressure Applications
No
Frequency
60 Hz
Safety Features
Birdscreen
Motor Speed
1,725 RPM
Sound Level
10.6 sones @ 0.000 in SP and 5 ft, 10.6 sones @ 0.125 in SP and 5 ft, 8.8 sones @ 0.500 in SP and 5 ft, 9.4 sones @ 0.375 in SP and 5 ft, 9.7 sones @ 0.250 in SP and 5 ft
Assembly
Unassembled
Maximum Fan Speed
865 RPM
Current
4.2/2.3 to 2.4 A
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group F
Maximum Static Pressure
1/2 in wc
Features
Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.375 in SP
1,933 cfm
Mount Type
Roof Curb
Motor Location
Out of Airstream
Brake Horsepower
13/50 hp
Resistance Properties
Weather Resistant
Maximum Inlet Air Temperature
180 Degrees F
Housing Material Fabrication
Spun

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 2,555 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.