Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 16-3/4 In

  • Mfr # 7AX61

  • Zoro # G2585042


product price: $1,651.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX61
Zoro #
G2585042
UPC #
00194484312213
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Wheel Dia.
16 3/4 in
Dimension C
27 1/4 in
Base Width
22 in
Overall Height
29 in
Base Length
22 in
Base Height
1 3/4 in
Overall Dia.
28 3/8 in
Shaft Dia. Wheel End
3/4 in
Dimension B
28 3/8 in
Dimension A
22 in
Dimension D
4 in
Base Square Size - Roof Ventilators
22" x 22"
Overall Length
28 3/8 in
Overall Diameter
28 3/8 in
Wheel Diameter
16 3/4 in
Housing Length
28.4 in
Propeller Shaft Diameter
3/4 in
Housing Width
28.4 in
Overall Width
28 3/8 in
Damper Size
15 x 15 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
4062
Assembled/Unassembled
Unassembled
Wheel Material
Aluminum
Includes
NEMA 1 Junction Box
Sones @ 0.500-In. SP @ 5 Ft.
18.9
Recommended 12 In. Fixed Curb Item No.
2RB76
CFM @ 0.500-In. SP
3571
Wheel Type
Backward Inclined
CFM @ 0.250-In. SP
3815
Sones @ 0.250-In. SP @ 5 Ft.
19.6
CFM @ 0.625-In. SP
3444
Drive Package Included
Yes
Phase
3
Max. BHP
1.05
CFM @ 0.875-In. SP
3161
RPM
1375
Hz
60
CFM @ 1.500-In. SP
2073
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Drive Type
Belt Drive
CFM @ 1.250-In. SP
2609
CFM @ 0.750-In. SP
3304
Motor HP
1
Sones @ 0.125-In. SP @ 5 Ft.
20
Motor Voltage
208/230/460
Item
Centrifugal Downblast Roof Exhaust Fan
Speed Controllable
No
Mounting Location
Roof
CFM @ 0.375-In. SP
3694
Agency Compliance
AMCA Sound & Air, UL/cUL 705
CFM @ 0.125-In. SP
3938
CFM @ 1.000-In. SP
3007
Max. Inlet Temp.
180 Degrees
Housing Material
Aluminum
Bearing Type
Sealed Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Includes Drive Package
Yes
Motor Location
Out of Airstream
Assembly
Unassembled
Electrical Connection
Power Cord
Maximum Fan Speed
1,375 RPM
For Air Type
Clean Air
Exhaust Airflow @ 0.500 in SP
3,571 cfm
Nameplate Voltage
230/460V AC
For High-Static Pressure Applications
No
Resistance Properties
Weather Resistant
Housing Material Fabrication
Spun
Brake Horsepower
1 1/20 hp
Frequency
60 Hz
Spark Resistant Construction Type
A
Maximum Inlet Air Temperature
180 Degrees F
Motor Enclosure
Open Dripproof
Compatible Curb Manufacturer Part Number
2RB76, 2ZV82
High-Efficiency Motor
No
Airflow @ 0.000 in SP
4,062 cfm
Exhaust Airflow @ 0.000 in SP
4,062 cfm
Maximum Static Pressure
1 1/2 in wc
Safety Features
Birdscreen, Windband
Motor Speed
1,800 RPM
Includes Motor
Yes
Motor Horsepower
1 hp
Mount Type
Roof Curb
Sound Level
15.4 sones @ 1.500 in SP and 5 ft, 17.2 sones @ 1.250 in SP and 5 ft, 17.6 sones @ 1.000 in SP and 5 ft, 18.0 sones @ 0.875 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.6 sones @ 0.625 in SP and 5 ft, 18.9 sones @ 0.500 in SP and 5 ft, 19.2 sones @ 0.375 in SP and 5 ft, 19.6 sones @ 0.250 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
3,694 cfm
Exhaust Airflow @ 0.250 in SP
3,815 cfm
Current
3.0/1.5 A
Base Shape
Square
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.125 in SP
3,938 cfm
Application
Industrial and Commercial Applications

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 16 3/4 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 4,062 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.