Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 24-1/2 In

  • Mfr # 7AU75

  • Zoro # G3457237


product price: $2,016.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU75
Zoro #
G3457237
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Dimension A
34 in
Base Width
34 in
Dimension C
38 3/8 in
Shaft Dia. Wheel End
1 in
Dimension D
5 3/4 in
Base Length
34 in
Base Square Size - Roof Ventilators
34" x 34"
Base Height
1 3/4 in
Overall Height
40 1/8 in
Dimension B
42 3/4 in
Wheel Dia.
24 1/2 in
Overall Dia.
42 3/4 in
Housing Length
42.8 in
Propeller Shaft Diameter
1 in
Housing Width
42.8 in
Overall Diameter
42 3/4 in
Damper Size
27 x 27 in
Wheel Diameter
24 1/2 in
Overall Length
42 3/4 in
Overall Width
42 3/4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
6079
CFM @ 0.750-In. SP
4716
CFM @ 0.125-In. SP
5911
Max. Inlet Temp.
180 Degrees
Housing Material
Aluminum
Max. Operating Amps
13.0/6.6-6.5
Sones @ 0.125-In. SP @ 5 Ft.
16.4
Drive Package Included
Yes
Recommended 8 In. Fixed Curb Item No.
4HX42
RPM
800
Wheel Type
Backward Inclined
Recommended 12 In. Fixed Curb Item No.
4HX50
Phase
1
CFM @ 0.375-In. SP
5530
Hz
60
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.500-In. SP
5326
Motor HP
1
Includes
Drive Package, NEMA 1 Junction Box
Adj. 6 3/8"H Roof Curb Stock No.
3C438
Sones @ 0.500-In. SP @ 5 Ft.
15.2
Assembled/Unassembled
Unassembled
Max. BHP
1.07
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Motor Voltage
115/208/230
Wheel Material
Aluminum
CFM @ 0.875-In. SP
4360
CFM @ 1.000-In. SP
3929
Speed Controllable
No
Drive Type
Belt Drive
CFM @ 0.625-In. SP
5049
Adj. 12 3/8"H Roof Curb Stock No.
4C455
CFM @ 0.250-In. SP
5732
Sones @ 0.250-In. SP @ 5 Ft.
16.1
Mounting Location
Roof
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, NEMA, UL/cUL 705
Includes Motor
Yes
Maximum Fan Speed
800 RPM
For High-Static Pressure Applications
No
Application
Industrial and Commercial Applications
High-Efficiency Motor
No
Motor Location
Out of Airstream
Assembly
Unassembled
Resistance Properties
Weather Resistant
Exhaust Airflow @ 0.000 in SP
6,079 cfm
Exhaust Airflow @ 0.250 in SP
5,732 cfm
Frequency
60 Hz
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
For Air Type
Clean Air
Electrical Connection
Power Cord
Exhaust Airflow @ 0.125 in SP
5,911 cfm
Mount Type
Roof Curb
Airflow @ 0.000 in SP
6,079 cfm
Motor Speed
1,725 RPM
Compatible Curb Manufacturer Part Number
2RB80, 2ZV84, 3C438, 4C455, 4HX42, 4HX50
Maximum Static Pressure
1 in wc
Includes Drive Package
Yes
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Safety Features
Birdscreen, Windband
Nameplate Voltage
115/208-230V AC
Motor Horsepower
1 hp
Base Shape
Square
Exhaust Airflow @ 0.375 in SP
5,530 cfm
Brake Horsepower
1 7/100 hp
Current
13.6/6.9 to 6.9 A
Maximum Inlet Air Temperature
180 Degrees F
Sound Level
12.5 sones @ 1.000 in SP and 5 ft, 13.4 sones @ 0.875 in SP and 5 ft, 14.2 sones @ 0.750 in SP and 5 ft, 14.6 sones @ 0.625 in SP and 5 ft, 15.2 sones @ 0.500 in SP and 5 ft, 15.6 sones @ 0.375 in SP and 5 ft, 16.1 sones @ 0.250 in SP and 5 ft, 16.4 sones @ 0.125 in SP and 5 ft, 16.6 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.500 in SP
5,326 cfm

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 6,079 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.