Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 26-1/2 In

  • Mfr # 7AU84

  • Zoro # G3238146


product price: $2,396.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU84
Zoro #
G3238146
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Dimension B
50 in
Shaft Dia. Wheel End
1 in
Base Square Size - Roof Ventilators
42" x 42"
Overall Height
37 3/4 in
Wheel Dia.
26 1/2 in
Base Length
42 in
Base Width
42 in
Overall Dia.
50 in
Dimension C
36 in
Dimension D
8 1/4 in
Base Height
1 3/4 in
Dimension A
42 in
Overall Width
50 in
Overall Diameter
50 in
Propeller Shaft Diameter
1 in
Housing Length
50 in
Overall Length
50 in
Housing Width
50 in
Damper Size
35 x 35 in
Wheel Diameter
26 1/2 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
7491
Adj. 6 3/8"H Roof Curb Stock No.
3C438
CFM @ 0.750-In. SP
4826
Sones @ 0.125-In. SP @ 5 Ft.
13.7
Assembled/Unassembled
Unassembled
Housing Material
Aluminum
RPM
580
Motor HP
1
Recommended 12 In. Fixed Curb Item No.
2RB81
Hz
60
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Max. Inlet Temp.
180 Degrees
CFM @ 0.500-In. SP
5912
Drive Type
Belt Drive
Wheel Material
Aluminum
CFM @ 0.125-In. SP
7137
Mounting Location
Roof
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Wheel Type
Backward Inclined
Includes
Drive Package, NEMA 1 Junction Box
Phase
1
Sones @ 0.500-In. SP @ 5 Ft.
12.2
Drive Package Included
Yes
CFM @ 0.875-In. SP
3931
Sones @ 0.250-In. SP @ 5 Ft.
13.0
Max. BHP
1.04
Speed Controllable
No
CFM @ 0.625-In. SP
5418
Motor Voltage
115/208/230
CFM @ 0.375-In. SP
6363
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.250-In. SP
6775
Max. Operating Amps
13.0/6.6-6.5
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, NEMA, UL/cUL 705
Maximum Fan Speed
580 RPM
Exhaust Airflow @ 0.000 in SP
7,491 cfm
Housing Material Fabrication
Spun
Compatible Curb Manufacturer Part Number
2RB81, 2ZV85, 3C597, 3C598, 4HX43, 4HX51
Maximum Static Pressure
7/8 in wc
Exhaust Airflow @ 0.375 in SP
6,363 cfm
Brake Horsepower
1 1/25 hp
Exhaust Airflow @ 0.125 in SP
7,137 cfm
Motor Horsepower
1 hp
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Assembly
Unassembled
Current
13.6/6.9 to 6.9 A
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.500 in SP
5,912 cfm
Motor Speed
1,725 RPM
Safety Features
Birdscreen, Windband
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.250 in SP
6,775 cfm
Mount Type
Roof Curb
Motor Location
Out of Airstream
Frequency
60 Hz
Base Shape
Square
Electrical Connection
Power Cord
For Air Type
Clean Air
Airflow @ 0.000 in SP
7,491 cfm
High-Efficiency Motor
No
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Resistance Properties
Weather Resistant
Sound Level
10.3 sones @ 0.875 in SP and 5 ft, 11.0 sones @ 0.750 in SP and 5 ft, 11.6 sones @ 0.625 in SP and 5 ft, 12.2 sones @ 0.500 in SP and 5 ft, 12.6 sones @ 0.375 in SP and 5 ft, 13.0 sones @ 0.250 in SP and 5 ft, 13.7 sones @ 0.125 in SP and 5 ft, 14.4 sones @ 0.000 in SP and 5 ft
Motor Enclosure
Open Dripproof
Includes Drive Package
Yes
Maximum Inlet Air Temperature
180 Degrees F

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 26 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 7,491 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.