Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 30-1/2 In

  • Mfr # 7A672

  • Zoro # G2295255


product price: $2,786.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A672
Zoro #
G2295255
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Base Width
42 in
Overall Dia.
50 in
Dimension C
36 in
Base Length
42 in
Dimension A
42 in
Shaft Dia. Wheel End
1 in
Base Square Size - Roof Ventilators
42" x 42"
Dimension D
8 25/100 in
Wheel Dia.
30 1/2 in
Base Height
1 3/4 in
Overall Height
37 3/4 in
Dimension B
50 in
Wheel Diameter
30 1/2 in
Housing Width
50 in
Overall Diameter
50 in
Damper Size
35 x 35 in
Overall Length
50 in
Housing Length
50 in
Propeller Shaft Diameter
1 in
Overall Width
50 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
7694
Wheel Material
Aluminum
Housing Material
Aluminum
CFM @ 0.250-In. SP
6616
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.125-In. SP
7197
Max. BHP
0.77
Wheel Type
Backward Inclined
Sones @ 0.125-In. SP @ 5 Ft.
10.6
Drive Type
Belt Drive
Recommended 8 In. Fixed Curb Item No.
4HX43
Hz
60
Recommended 12 In. Fixed Curb Item No.
4HX51
Phase
3
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Assembled/Unassembled
Unassembled
Speed Controllable
No
Motor HP
3/4
Mounting Location
Roof
Item
Centrifugal Downblast Roof Exhaust Fan
RPM
475
CFM @ 0.500-In. SP
5095
CFM @ 0.375-In. SP
5955
Adj. 12 3/8"H Roof Curb Stock No.
3C438
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Motor Voltage
208/230/460
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
9.6
Sones @ 0.500-In. SP @ 5 Ft.
8.1
Max. Inlet Temp.
180 Degrees
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL/cUL 705
Assembly
Unassembled
Frequency
60 Hz
Exhaust Airflow @ 0.500 in SP
5,095 cfm
Sound Level
10.6 sones @ 0.125 in SP and 5 ft, 11.4 sones @ 0.000 in SP and 5 ft, 8.1 sones @ 0.500 in SP and 5 ft, 8.8 sones @ 0.375 in SP and 5 ft, 9.6 sones @ 0.250 in SP and 5 ft
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
7,197 cfm
For Air Type
Clean Air
Nameplate Voltage
208-230/440V AC
Compatible Curb Manufacturer Part Number
2RB81, 2ZV84, 3C438, 4C455, 4HX43, 4HX51
Resistance Properties
Weather Resistant
Brake Horsepower
77/100 hp
Maximum Fan Speed
475 RPM
Exhaust Airflow @ 0.250 in SP
6,616 cfm
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Mount Type
Roof Curb
Spark Resistant Construction Type
A
Motor Enclosure
Open Dripproof
Base Shape
Square
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 0.000 in SP
7,694 cfm
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.000 in SP
7,694 cfm
Exhaust Airflow @ 0.375 in SP
5,955 cfm
Electrical Connection
Power Cord
Includes Drive Package
Yes
Application
Industrial and Commercial Applications
Includes Motor
Yes
High-Efficiency Motor
No
Safety Features
Birdscreen, Windband
Motor Horsepower
3/4 hp
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, NEMA 1 Junction Box Located in Motor Enclosure

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 208-230/440V AC, Phase 3, Motor Horsepower 3/4 hp, Exhaust Airflow @ 0.000 in SP 7,694 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.