Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 30-1/2 In

  • Mfr # 7AF04

  • Zoro # G1341444


product price: $2,854.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF04
Zoro #
G1341444
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
42 in x 42 in
Base Square Size - Roof Ventilators
42" x 42"
Overall Dia.
50 in
Base Length
42 in
Dimension C
36 in
Overall Height
37 3/4 in
Shaft Dia. Wheel End
1 in
Base Height
1 3/4 in
Dimension A
42 in
Base Width
42 in
Wheel Dia.
30 1/2 in
Dimension B
50 in
Dimension D
8 1/4 in
Wheel Diameter
30 1/2 in
Overall Width
50 in
Damper Size
35 x 35 in
Housing Length
50 in
Overall Length
50 in
Housing Width
50 in
Propeller Shaft Diameter
1 in
Overall Diameter
50 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
6803
Phase
1
RPM
420
Includes
Hazardous Location Motor
Max. BHP
0.53
Wheel Type
Backward Inclined
Drive Package Included
Yes
CFM @ 0.250-In. SP
5537
Wheel Material
Aluminum
Max. Operating Amps
8.8/4.2-4.4
Item
Centrifugal Downblast Roof Exhaust Fan
Max. Inlet Temp.
180 Degrees
Housing Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
8.0
Agency Compliance
& G hazardous locations, F, Motor only UL Listed for Class I Groups C & D andClass II Groups E
CFM @ 0.125-In. SP
6222
Sones @ 0.250-In. SP @ 5 Ft.
7.0
Recommended 8 In. Fixed Curb Item No.
4HX43
Mounting Location
Roof
Motor Voltage
115/208/230
Assembled/Unassembled
Unassembled
Drive Type
Belt Drive
Recommended 12 In. Fixed Curb Item No.
2RB81
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Motor HP
1/2
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
CFM @ 0.375-In. SP
4641
Speed Controllable
No
Hz
60
Bearing Type
Regreasable Pillow Block
Standards
AMCA Sound and Air, UL
Exhaust Airflow @ 0.250 in SP
5,537 cfm
Base Shape
Square
For Air Type
Flammable Vapor
Motor Enclosure
Totally Enclosed Fan Cooled
Features
Nonoverloading Centrifugal Wheel Design
Motor Horsepower
1/2 hp
Frequency
60 Hz
Current
8.8/4.2 to 4.4 A
Safety Features
Birdscreen
Exhaust Airflow @ 0.125 in SP
6,222 cfm
Airflow @ 0.000 in SP
6,803 cfm
Application
Industrial and Commercial Applications
Sound Level
6.5 sones @ 0.375 in SP and 5 ft, 7.0 sones @ 0.250 in SP and 5 ft, 8.0 sones @ 0.125 in SP and 5 ft, 9.6 sones @ 0.000 in SP and 5 ft
Nameplate Voltage
115/208-230V AC
Electrical Connection
Power Cord
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
180 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
6,803 cfm
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group F
Housing Material Fabrication
Spun
Maximum Static Pressure
3/8 in wc
Resistance Properties
Weather Resistant
Includes Drive Package
Yes
Brake Horsepower
53/100 hp
Maximum Fan Speed
420 RPM
Includes Motor
Yes
Mount Type
Roof Curb
High-Efficiency Motor
No
Compatible Curb Manufacturer Part Number
2RB81, 2ZV84, 3C438, 4C455, 4HX43, 4HX51
Motor Location
Out of Airstream
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.375 in SP
4,641 cfm

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 42 in, Base Width 42 in, Base Shape Square, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 6,803 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Flammable Vapor, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.