Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 30-1/2 In

  • Mfr # 7AX69

  • Zoro # G2585228


product price: $2,882.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX69
Zoro #
G2585228
UPC #
00194484312299
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Dimension C
36 in
Dimension B
50 in
Overall Dia.
50 in
Overall Height
37 3/4 in
Shaft Dia. Wheel End
1 in
Wheel Dia.
30 1/2 in
Dimension A
40 in
Base Square Size - Roof Ventilators
40" x 40"
Dimension D
8 1/4 in
Base Width
40 in
Base Length
40 in
Base Height
1 3/4 in
Overall Length
50 in
Housing Width
50 in
Propeller Shaft Diameter
1 in
Housing Length
50 in
Wheel Diameter
30 1/2 in
Overall Width
50 in
Overall Diameter
50 in
Damper Size
27 x 27 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
8585
Motor HP
1
Mounting Location
Roof
CFM @ 0.125-In. SP
8150
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
12.2
Sones @ 0.125-In. SP @ 5 Ft.
12.9
Hz
60
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Drive Type
Belt Drive
Wheel Type
Backward Inclined
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Housing Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
Motor Voltage
208/230/460
Sones @ 0.500-In. SP @ 5 Ft.
10.7
Assembled/Unassembled
Unassembled
Includes
Drive Package, NEMA 1 Junction Box
Phase
3
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 0.500-In. SP
6456
CFM @ 0.625-In. SP
5668
CFM @ 0.375-In. SP
7094
Max. BHP
1.07
Speed Controllable
No
Wheel Material
Aluminum
RPM
530
CFM @ 0.250-In. SP
7640
Max. Inlet Temp.
180 Degrees
CFM @ 0.750-In. SP
4195
Standards
AMCA Sound and Air, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
8,150 cfm
Sound Level
10.0 sones @ 0.625 in SP and 5 ft, 10.7 sones @ 0.500 in SP and 5 ft, 11.5 sones @ 0.375 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.000 in SP and 5 ft, 9.4 sones @ 0.750 in SP and 5 ft
Maximum Inlet Air Temperature
180 Degrees F
Electrical Connection
Power Cord
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.000 in SP
8,585 cfm
Maximum Static Pressure
3/4 in wc
Motor Horsepower
1 hp
Includes Motor
Yes
Exhaust Airflow @ 0.250 in SP
7,640 cfm
Frequency
60 Hz
For Air Type
Clean Air
Compatible Curb Manufacturer Part Number
24Y860, 2ZV84
Current
3.0/1.5 A
Maximum Fan Speed
530 RPM
Base Shape
Square
Brake Horsepower
1 7/100 hp
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.375 in SP
7,094 cfm
Exhaust Airflow @ 0.500 in SP
6,456 cfm
Application
Industrial and Commercial Applications
High-Efficiency Motor
No
Safety Features
Birdscreen, Windband
For High-Static Pressure Applications
No
Resistance Properties
Weather Resistant
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Nameplate Voltage
230/460V AC
Mount Type
Roof Curb
Airflow @ 0.000 in SP
8,585 cfm
Housing Material Fabrication
Spun
Assembly
Unassembled
Motor Speed
1,800 RPM

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Base Shape Square, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 1 hp, Exhaust Airflow @ 0.000 in SP 8,585 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.