Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Belt Drive, 33-1/2 In

  • Mfr # 7AU96

  • Zoro # G2969827


product price: $3,586.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU96
Zoro #
G2969827
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Base Height
1 3/4 in
Base Width
46 in
Dimension D
8 7/8 in
Overall Dia.
58 3/4 in
Dimension A
46 in
Shaft Dia. Wheel End
1 1/4 in
Base Square Size - Roof Ventilators
46" x 46"
Dimension B
58 3/4 in
Dimension C
38 1/2 in
Base Length
46 in
Overall Height
40 1/8 in
Wheel Dia.
33 1/2 in
Overall Diameter
53 3/4 in
Propeller Shaft Diameter
1 1/4 in
Damper Size
39 x 39 in
Overall Width
58 3/4 in
Housing Width
58.8 in
Housing Length
58.8 in
Overall Length
58 3/4 in
Wheel Diameter
33 1/2 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
CFM @ 0.000-In. SP
16,908
Wheel Type
Backward Inclined
CFM @ 1.250-In. SP
12,640
CFM @ 0.500-In. SP
15,408
Includes
Drive Package, NEMA 1 Junction Box
Sones @ 0.500-In. SP @ 5 Ft.
27
Max. Inlet Temp.
180 Degrees
Wheel Material
Aluminum
Phase
3
Sones @ 0.125-In. SP @ 5 Ft.
27
Speed Controllable
No
CFM @ 0.750-In. SP
14,564
Agency Compliance
AMCA Sound & Air, UL/cUL 705
Adj. 6 3/8"H Roof Curb Stock No.
3c597
CFM @ 1.500-In. SP
11,538
Drive Type
Belt Drive
CFM @ 0.375-In. SP
15,798
CFM @ 0.125-In. SP
16,549
Item
Centrifugal Downblast Roof Exhaust Fan
RPM
700
Max. BHP
5.17
Recommended 12 In. Fixed Curb Item No.
4HX52
Mounting Location
Roof
Drive Package Included
Yes
CFM @ 0.625-In. SP
14,987
Sones @ 0.250-In. SP @ 5 Ft.
27
Assembled/Unassembled
Unassembled
Hz
60
Max. Operating Amps
14.5-13.1/6.6
CFM @ 0.875-In. SP
14,094
CFM @ 1.000-In. SP
13,624
Motor Voltage
208/230/460
Motor HP
5
CFM @ 1.75-In. SP
10,184
CFM @ 0.250-In. SP
16,185
Adj. 12 3/8"H Roof Curb Stock No.
3C597
Housing Material
Aluminum
Recommended 8 In. Fixed Curb Item No.
4HX44
Standards
AMCA Sound and Air, NEMA, UL/cUL 705
Bearing Type
Regreasable Pillow Block
Mount Type
Roof Curb
Exhaust Airflow @ 0.375 in SP
15,798 cfm
Includes Motor
Yes
Motor Speed
1,760 RPM
Airflow @ 0.000 in SP
16,908 cfm
Brake Horsepower
5 17/100 hp
Features
Fully Rolled Windband Bead for Increased Stability and Easy Transport, Nonoverloading Centrifugal Wheel Design
Motor Horsepower
5 hp
Motor Enclosure
Open Dripproof
Application
Industrial and Commercial Applications
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Electrical Connection
Power Cord
Frequency
60 Hz
Maximum Fan Speed
700 RPM
Includes Drive Package
Yes
Nameplate Voltage
208-230/460V AC
For Air Type
Clean Air
Exhaust Airflow @ 0.125 in SP
16,549 cfm
Base Shape
Square
Compatible Curb Manufacturer Part Number
2RB82, 2ZV85, 3C597, 3C598, 4HX44, 4HX52
Exhaust Airflow @ 0.250 in SP
16,185 cfm
Safety Features
Birdscreen, Windband
Maximum Static Pressure
1 3/4 in wc
Exhaust Airflow @ 0.500 in SP
15,408 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
16,908 cfm
Resistance Properties
Weather Resistant
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
180 Degrees F
Motor Location
Out of Airstream
Sound Level
22.0 sones @ 1.750 in SP and 5 ft, 23.0 sones @ 1.500 in SP and 5 ft, 24.0 sones @ 1.250 in SP and 5 ft, 25.0 sones @ 0.875 in SP and 5 ft, 25.0 sones @ 1.000 in SP and 5 ft, 26.0 sones @ 0.625 in SP and 5 ft, 26.0 sones @ 0.750 in SP and 5 ft, 27.0 sones @ 0.125 in SP and 5 ft, 27.0 sones @ 0.250 in SP and 5 ft, 27.0 sones @ 0.375 in SP and 5 ft, 27.0 sones @ 0.500 in SP and 5 ft, 28.0 sones @ 0.000 in SP and 5 ft
Current
14.0 to 12.7/6.3 A

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Belt Drive, Assembly Unassembled, Wheel Diameter 33 1/2 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Exhaust Airflow @ 0.000 in SP 16,908 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.