Zoro Homepage

Downblast Vent, Direct Drive, 11 In, Hz: 60

  • Mfr # 16D535

  • Zoro # G4598045


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D535
Zoro #
G4598045
UPC #
190735129425
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Dimension C
23 3/4 in
Base Length
19 in
Wheel Dia.
11 in
Dimension D
4 3/8 in
Overall Height
25 1/2 in
Dimension A
19 in
Overall Dia.
24 3/8 in
Shaft Dia. Wheel End
1/2 in
Dimension B
24 3/8 in
Base Width
19 in
Base Square Size - Roof Ventilators
19" x 19"
Base Height
1 3/4 in
Overall Width
24 3/8 in
Overall Length
24 3/8 in
Housing Width
24.4 in
Cutout Length
14.5 in
Overall Diameter
24 3/8 in
Propeller Shaft Diameter
1/2 in
Housing Length
24.4 in
Cutout Size
14.5 in L x 14.5 in W
Wheel Diameter
11 in
Damper Size
12 x 12 in

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 11 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Exhaust Airflow @ 0.000 in SP 1,462 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.