Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Direct Drive, 13-1/4 In

  • Mfr # 16D536

  • Zoro # G4619203


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16D536
Zoro #
G4619203
UPC #
190735129432
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Wheel Dia.
13 1/4 in
Overall Dia.
24 3/8 in
Overall Height
25 1/2 in
Base Length
19 in
Base Width
19 in
Dimension A
19 in
Base Square Size - Roof Ventilators
19" x 19"
Base Height
1 3/4 in
Dimension D
4 3/8 in
Dimension B
24 3/8 in
Dimension C
23 3/4 in
Shaft Dia. Wheel End
1/2 in
Overall Width
24 3/8 in
Overall Length
24 3/8 in
Housing Length
24.4 in
Cutout Size
14.5 in L x 14.5 in W
Housing Width
24.4 in
Propeller Shaft Diameter
1/2 in
Damper Size
12 x 12 in
Wheel Diameter
13 1/4 in
Overall Diameter
24 3/8 in
Cutout Length
14.5 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2093
Wheel Material
Aluminum
Max. BHP
0.01/0.02/0.03 hp
Speed Control
48C172
Sones @ 0.125-In. SP @ 5 Ft.
17.2
Phase
1
Drive Package Included
Yes
Assembled/Unassembled
Assembled
CFM @ 0.875-In. SP
1673
Housing Material
Aluminum
Sones @ 0.250-In. SP @ 5 Ft.
17.0
Max. Inlet Temp.
130 Degrees
Wheel Type
Backward Inclined
Motor Voltage
115
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
CFM @ 0.250-In. SP
1984
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Drive Type
Direct Drive
CFM @ 0.125-In. SP
2038
Recommended 12 In. Fixed Curb Item No.
2RB75
Speed Controllable
Variable Speed
CFM @ 1.500-In. SP
1180
CFM @ 0.375-In. SP
1928
Max. Operating Amps
6
CFM @ 0.500-In. SP
1871
RPM
1725
CFM @ 0.750-In. SP
1743
Includes
NEMA 1 Junction Box
Hz
60
CFM @ 0.625-In. SP
1810
Motor HP
1/3
CFM @ 1.000-In. SP
1600
Item
Centrifugal Downblast Roof Exhaust Fan
CFM @ 1.250-In. SP
1426
Mounting Location
Roof
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
Application
Industrial and Commercial Applications
Compatible Curb Manufacturer Part Number
2RB75, 2ZV82
Includes Motor
Yes
Base Shape
Square
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
1,984 cfm
Maximum Fan Speed
1,725 RPM
For High-Static Pressure Applications
No
Motor Enclosure
Open Air Over
Exhaust Airflow @ 0.000 in SP
2,093 cfm
Airflow @ 0.000 in SP
2,093 cfm
Frequency
60 Hz
Current
6.0/3.0 A
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
130 Degrees F
Motor Horsepower
1/2 hp
Sound Level
17.4 sones @ 0.000 in SP and 5 ft, 17.2 sones @ 0.125 in SP and 5 ft, 17.0 sones @ 0.250 in SP and 5 ft, 16.8 sones @ 0.375 in SP and 5 ft, 16.7 sones @ 0.500 in SP and 5 ft, 16.4 sones @ 0.625 in SP and 5 ft, 16.2 sones @ 0.750 in SP and 5 ft, 16.0 sones @ 0.875 in SP and 5 ft, 15.5 sones @ 1.000 in SP and 5 ft, 14.9 sones @ 1.250 in SP and 5 ft, 14.0 sones @ 1.500 in SP and 5 ft
Exhaust Airflow @ 0.375 in SP
1,928 cfm
Mount Type
Roof Curb
Assembly
Assembled
Compatible Speed Control
48C172
Exhaust Airflow @ 0.125 in SP
2,038 cfm
Electrical Connection
Power Cord
Exhaust Airflow @ 0.500 in SP
1,871 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
130 Degrees F
High-Efficiency Motor
No
Nameplate Voltage
115V AC
Power Source
Electric Corded
Motor Speed
1,725 RPM
Brake Horsepower
1/2 hp
Maximum Static Pressure
1 1/2 in wc
Spark Resistant Construction Type
A
Safety Features
Birdscreen, Windband

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 1/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,093 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.