Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2

  • Mfr # 16D537

  • Zoro # G4602017


product price: $737.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D537
Zoro #
G4602017
UPC #
190735129449
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Wheel Dia.
13 3/4 in
Overall Dia.
28 3/8 in
Dimension B
28 3/8 in
Shaft Dia. Wheel End
1/2 in
Dimension A
19 in
Overall Height
25 1/2 in
Dimension C
23 3/4 in
Base Height
1 3/4 in
Base Width
19 in
Base Square Size - Roof Ventilators
19" x 19"
Dimension D
4 in
Base Length
19 in
Overall Length
28 3/8 in
Overall Width
28 3/8 in
Housing Length
28.4 in
Cutout Length
14.5 in
Overall Diameter
28 3/8 in
Damper Size
12 x 12 in
Wheel Diameter
13 3/4 in
Propeller Shaft Diameter
1/2 in
Cutout Size
14.5 in L x 14.5 in W
Housing Width
28.4 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
2448
CFM @ 1.000-In. SP
1935
RPM
1725
Sones @ 0.250-In. SP @ 5 Ft.
16.7
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
CFM @ 1.250-In. SP
1746
Recommended 12 In. Fixed Curb Item No.
2RB75
CFM @ 0.500-In. SP
2220
Mounting Location
Roof
CFM @ 0.625-In. SP
2159
CFM @ 0.125-In. SP
2393
Sones @ 0.125-In. SP @ 5 Ft.
17.0
Includes
NEMA 1 Junction Box
Motor Voltage
115/230
CFM @ 0.750-In. SP
2089
Drive Type
Direct Drive
Max. BHP
0.01/0.03/0.11 hp
Wheel Material
Aluminum
Hz
60
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Wheel Type
Backward Inclined
Drive Package Included
Yes
CFM @ 0.375-In. SP
2281
CFM @ 1.500-In. SP
1474
CFM @ 0.875-In. SP
2018
Phase
1
Assembled/Unassembled
Assembled
Item
Centrifugal Downblast Roof Exhaust Fan
Motor HP
1/2
Max. Operating Amps
6/3
Housing Material
Aluminum
CFM @ 0.250-In. SP
2338
Speed Controllable
Variable Speed
Max. Inlet Temp.
130 Degrees
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Application
Industrial and Commercial Applications
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
Maximum Ambient Temperature
130 Degrees F
Safety Features
Birdscreen, Windband
Sound Level
17.4 sones @ 0.000 in SP and 5 ft, 17.0 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 16.3 sones @ 0.375 in SP and 5 ft, 15.9 sones @ 0.500 in SP and 5 ft, 15.6 sones @ 0.625 in SP and 5 ft, 15.4 sones @ 0.750 in SP and 5 ft, 15.2 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 1.000 in SP and 5 ft, 14.3 sones @ 1.250 in SP and 5 ft, 13.8 sones @ 1.500 in SP and 5 ft
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
2,448 cfm
Brake Horsepower
3/5 hp
Includes Motor
Yes
Motor Enclosure
Open Air Over
Exhaust Airflow @ 0.125 in SP
2,393 cfm
Current
6.0/3.0 A
Base Shape
Square
Motor Horsepower
1/2 hp
Compatible Speed Control
48C173
Power Source
Electric Corded
Mount Type
Roof Curb
Motor Speed
1,725 RPM
Electrical Connection
Power Cord
Exhaust Airflow @ 0.250 in SP
2,338 cfm
Maximum Inlet Air Temperature
130 Degrees F
Frequency
60 Hz
Maximum Fan Speed
1,725 RPM
Housing Material Fabrication
Spun
Spark Resistant Construction Type
A
For High-Static Pressure Applications
No
For Air Type
Clean Air
Airflow @ 0.000 in SP
2,448 cfm
Includes Drive Package
Yes
Maximum Static Pressure
1 1/2 in wc
Exhaust Airflow @ 0.375 in SP
2,281 cfm
Nameplate Voltage
115V AC
Assembly
Assembled
Exhaust Airflow @ 0.500 in SP
2,220 cfm
Compatible Curb Manufacturer Part Number
2RB75, 2ZV82

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 13 3/4 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/2 hp, Exhaust Airflow @ 0.000 in SP 2,448 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.