Downblast Vent, Direct Drive, 8-1/4 In
Mfr # 5DVR5
Zoro # G0463951
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5DVR5
Zoro #
G0463951
UPC #
190735343081
Country of Origin
United States
Dimensions
Base Size - Roof Ventilators
19 in x 19 in
Dimension D
3 in
Dimension A
19 in
Overall Height
13 7/8 in
Base Length
19 in
Base Width
19 in
Base Height
1 3/4 in
Dimension C
12 1/8 in
Dimension B
19 3/8 in
Overall Dia.
19 3/8 in
Shaft Dia. Wheel End
5/16 in
Wheel Dia.
8 1/4 in
Base Square Size - Roof Ventilators
19" x 19"
Overall Width
19 3/8 in
Overall Length
19 3/8 in
Cutout Length
14.5 in
Propeller Shaft Diameter
3/8 in
Overall Diameter
19 3/8 in
Wheel Diameter
8 in
Housing Length
19.4 in
Cutout Size
14.5 in L x 14.5 in W
Housing Width
19.4 in
Description
Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/60 hp, Exhaust Airflow @ 0.000 in SP 203 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/4 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.