Zoro Homepage

Downblast Vent, Direct Drive, 8-1/4 In

  • Mfr # 5DVR8

  • Zoro # G0299625


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5DVR8
Zoro #
G0299625
UPC #
190735343111
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Base Length
19 in
Base Square Size - Roof Ventilators
19" x 19"
Wheel Dia.
8 1/4 in
Base Height
1 3/4 in
Shaft Dia. Wheel End
1/2 in
Dimension C
14 5/8 in
Overall Dia.
21 3/4 in
Dimension A
19 in
Base Width
17 in
Overall Height
16 3/8 in
Dimension D
4 in
Dimension B
21 3/4 in
Overall Length
21 3/4 in
Overall Width
21 3/4 in
Propeller Shaft Diameter
1/2 in
Housing Length
21.8 in
Housing Width
21.8 in
Wheel Diameter
8 in
Cutout Length
14.5 in
Overall Diameter
21 3/4 in
Cutout Size
14.5 in L x 14.5 in W

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
3
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/15 hp
CFM @ 0.000-In. SP
520/644/768
CFM @ 0.125-In. SP
420/565/701
Speed Control
48C172
CFM @ 0.375-In. SP
-/373/557
CFM @ 0.250-In. SP
293/478/633
Motor Voltage
115
CFM @ 0.625-In. SP
-/-/338
Housing Material
Aluminum
Speed Controllable
Variable Speed
Phase
1
Wheel Type
Backward Inclined
Recommended 12 In. Fixed Curb Item No.
2RB75
Max. BHP
0.02/0.05/0.08 hp
Sones @ 0.125-In. SP @ 5 Ft.
3.9/5.4/7.5
CFM @ 0.750-In. SP
-/-/-
Max. Inlet Temp.
130 Degrees
Sones @ 0.250-In. SP @ 5 Ft.
4.2/5.5/7.4
Mounting Location
Roof
Assembled/Unassembled
Assembled
Recommended 8 In. Fixed Curb Item No.
4HX38
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Includes
NEMA 1 Junction Box
RPM
1050/1300/1550
Adj. 12 3/8"H Roof Curb Stock No.
4C670
Max. Operating Amps
1.48/1.82/2.44
Item
Centrifugal Downblast Roof Exhaust Fan
Drive Type
Direct Drive
Hz
60
CFM @ 0.500-In. SP
-/-/473
Motor HP
1/15
Adj. 6 3/8"H Roof Curb Stock No.
4c453
Wheel Material
Aluminum
Drive Package Included
Yes
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Application
Industrial and Commercial Applications
Features
Features a Fully Rolled Windband Bead for Increased Stability and Easy Transport, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Nema 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional Nema 1 and 4 Disconnects Available
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Exhaust Airflow @ 0.375 in SP
557 cfm
Maximum Fan Speed
1,500 RPM
Assembly
Assembled
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
633 cfm
Base Shape
Square
Maximum Ambient Temperature
130 Degrees F
Includes Motor
Yes
Safety Features
Birdscreen, Windband
Maximum Static Pressure
5/8 in wc
Includes Drive Package
Yes
Mount Type
Roof Curb
Electrical Connection
Power Cord
Current
1.48/1.82/2.44 A
Compatible Curb Manufacturer Part Number
2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46
Exhaust Airflow @ 0.500 in SP
473 cfm
Airflow @ 0.000 in SP
768 cfm
For High-Static Pressure Applications
No
Motor Horsepower
1/15 hp
Frequency
60 Hz
Sound Level
3.9 sones @ 0.125 in SP and 5 ft, 4.2 sones @ 0.250 in SP and 5 ft, Fan RPM 1050: 4.0 sones @ 0.000 in SP and 5 ft, Fan RPM 1300: 5.4 sones @ 0.000 in SP and 5 ft, 5.4 sones @ 0.125 in SP and 5 ft, 5.5 sones @ 0.250 in SP and 5 ft, 5.6 sones @ 0.375 in SP and 5 ft, Fan RPM 1550: 7.6 sones @ 0.000 in SP and 5 ft, 7.5 sones @ 0.125 in SP and 5 ft, 7.4 sones @ 0.250 in SP and 5 ft, 7.4 sones @ 0.375 in SP and 5 ft, 7.4 sones @ 0.500 in SP and 5 ft, 7.8 sones @ 0.625 in SP and 5 ft
Motor Speed
1,550 RPM
Brake Horsepower
1/50 hp
Mounting Orientation
Vertical
For Air Type
Clean Air
Compatible Speed Control
48C172
Exhaust Airflow @ 0.125 in SP
701 cfm
Maximum Inlet Air Temperature
130 Degrees F
Exhaust Airflow @ 0.000 in SP
768 cfm
Nameplate Voltage
115V AC

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/15 hp, Exhaust Airflow @ 0.000 in SP 768 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 5/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.