Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in

  • Mfr # 16D531

  • Zoro # G4611923


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D531
Zoro #
G4611923
UPC #
190735129388
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
17 in x 17 in
Base Height
1 3/4 in
Overall Dia.
21 3/4 in
Wheel Dia.
8 1/4 in
Dimension D
4 in
Dimension A
17 in
Base Width
17 in
Dimension B
21 3/4 in
Shaft Dia. Wheel End
1/2 in
Overall Height
16 3/4 in
Dimension C
14 5/8 in
Base Length
17 in
Base Square Size - Roof Ventilators
17" x 17"
Overall Length
21 3/4 in
Overall Width
21 3/4 in
Propeller Shaft Diameter
1/2 in
Wheel Diameter
8 in
Damper Size
9 1/2 x 9 1/2 in
Overall Diameter
21 3/4 in
Housing Length
21.8 in
Cutout Length
12 in
Cutout Size
12 in L x 12 in W
Housing Width
21.8 in

Details

Item - Roof Ventilators
Downblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
3
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/20 hp
CFM @ 0.000-In. SP
335/415/495
Sones @ 0.250-In. SP @ 5 Ft.
4.2/5.5/7.2
Phase
1
Max. Operating Amps
1.25/1.57/1.89
Hz
60
Speed Control
48C172
Max. Inlet Temp.
130 Degrees
Item
Centrifugal Downblast Roof Exhaust Fan
Motor HP
1/20
Recommended 12 In. Fixed Curb Item No.
5EFJ2
Includes
NEMA 1 Junction Box
Housing Material
Aluminum
Drive Package Included
Yes
Wheel Material
Aluminum
CFM @ 0.750-In. SP
-/-/-
CFM @ 0.250-In. SP
134/272/379
Agency Compliance
AMCA Sound & Air, CSA Certified Motor, UL/cUL 705
Drive Type
Direct Drive
Max. BHP
2.06 hp
Speed Controllable
Variable Speed
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Mounting Location
Roof
CFM @ 0.500-In. SP
-/-/237
RPM
1050/1300/1550
Wheel Type
Backward Inclined
CFM @ 0.375-In. SP
-/174/314
CFM @ 0.625-In. SP
-/-/-
Sones @ 0.125-In. SP @ 5 Ft.
3.6/5.4/7.3
Assembled/Unassembled
Assembled
Motor Voltage
115
CFM @ 0.125-In. SP
249/348/439
Standards
AMCA Sound and Air, CSA, UL/cUL 705
Motor Type
Shaded Pole
Features
Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, NEMA 1 Junction Box Located in Motor Enclosure, Optional NEMA 1 and 4 Disconnects Available
Application
Industrial and Commercial Applications
Exhaust Airflow @ 0.000 in SP
495 cfm
Nameplate Voltage
115V AC
Sound Level
Fan RPM 1050: 3.8 sones @ 0.000 in SP and 5 ft, 3.6 sones @ 0.125 in SP and 5 ft, 4.2 sones @ 0.250 in SP and 5 ft, Fan RPM 1300: 5.4 sones @ 0.000 in SP and 5 ft, 5.4 sones @ 0.125" SP, 5.5 sones @ 0.250 in SP and 5 ft, 5.9 sones @ 0.375" SP, Fan RPM 1550: 7.3 sones @ 0.000 in SP and 5 ft, 7.3 sones @ 0.125 in SP and 5 ft, 7.2 sones @ 0.250 in SP and 5 ft, 7.3 sones 0.375 in SP and 5 ft, 7.6 sones @ 0.500 in SP and 5 ft
Assembly
Assembled
Exhaust Airflow @ 0.250 in SP
379 cfm
Spark Resistant Construction Type
A
High-Efficiency Motor
No
Maximum Inlet Air Temperature
130 Degrees F
Motor Horsepower
1/20 hp
Brake Horsepower
1/50 hp
Compatible Curb Manufacturer Part Number
2ZV82, 5EFJ2
Maximum Fan Speed
1,550 RPM
Includes Drive Package
Yes
Current
2.0/1.6/1.3 A
Airflow @ 0.000 in SP
495 cfm
Mount Type
Roof Curb
Power Source
Electric Corded
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.500 in SP
237 cfm
Housing Material Fabrication
Spun
Motor Speed
1,550 RPM
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.375 in SP
314 cfm
Includes Motor
Yes
Frequency
60 Hz
Electrical Connection
Power Cord
Exhaust Airflow @ 0.125 in SP
439 cfm
Compatible Speed Control
48C172
For Air Type
Clean Air
Maximum Ambient Temperature
130 Degrees F
Safety Features
Birdscreen, Windband
Base Shape
Square

Description

Centrifugal Downblast Roof Exhaust Fan, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 8 in, Base Diameter Not Applicable, Base Length 17 in, Base Width 17 in, Base Shape Square, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/20 hp, Exhaust Airflow @ 0.000 in SP 495 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, For Air Type Clean Air, Includes Drive Package Yes, Includes Motor Yes, Mounting Location Roof, Maximum Static Pressure 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.