Zoro Homepage

Downflow Ceiling Mounted Heater, 17100BTU

  • Mfr # 2YU35

  • Zoro # G2745863


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
20.8/15.8/10.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU35
Zoro #
G2745863
UPC #
190735240359
Country of Origin
United States

Dimensions

Length
20"
Width
16-1/2"
Height
5-3/4"
Manufacturers Warranty Length
1 yr Limited, 5 yr Elements
Overall Width
16 7/16 in
Overall Height
5 3/4 in
Overall Dimensions - H x W x D
5-3/4 in x 16-7/16 in x 5-3/4 in
Overall Depth
5 3/4 in

Details

Item
Surface-Mount Electric Ceiling Heater
Heater Voltage
240VAC
kW
5/3.8/2.5
BtuH
17,100/13,000/8500
Phase
1 or 3
Amps
20.8/15.8/10.4
Mounting Type
Surface
Finish
Neutral Gray Baked Enamel Electrostatic Painting
Air Temp. Rise
45 Degrees F
Features
Adjustable Directional Airflow
Hz
60
Standards
ETL Listed, UL Listed, C-UL Listed
Watts
5000/3800/2500
Voltage
240V AC
Air Flow
283 cfm
Frequency
60 Hz
Smart Connectivity
No Connectivity
Housing Color
White
Heating Capacity
8500/13,000/17,100 BtuH
Amperage
10.4A/15.8A/20.8A
Voltage, Phase
240V AC, 1 or 3-phase
Housing Material
Steel
Wattage Output
2500W/3800W/5000W
Heating Method
Fan Forced
Housing Finish
Baked-Enamel Electrostatic
Control Type
Mechanical Selector Dial
Thermostat Included
No

Description

Surface-Mount Electric Ceiling Heater, Overall Height 5 3/4 in, Overall Width 16 7/16 in, Overall Depth 5 3/4 in, Voltage 240V AC, 1 or 3 Phase, Wattage Output 2500W/3800W/5000W, Heating Method Fan Forced, Heating Capacity 8500/13,000/17,100 BtuH, Smart Connectivity No Connectivity, Thermostat Included No, Mounting Location Ceiling, Mounting Type Surface, Frequency 60 Hz, Air Flow 283 cfm, Amperage 10.4A/15.8A/20.8A, Air Temp. Rise 45 Degrees F, Control Type Mechanical Selector Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.