Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downturn Nozzle, 30 Degree

  • Mfr # 32V269

  • Zoro # G8262545


product price: $140.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tubular Gas Fired Unit Heaters Sizes 175-250
Material
Steel
Pattern Angle
30 Degrees
Includes
Mounting and Assembly Hardware
Floor Coverage Dia.
95 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V269
Zoro #
G8262545
UPC #
190735260104
Country of Origin
United States

Dimensions

Floor Coverage Dia.
95 ft
Overall Dimensions - H x W x D
31 1/2 in x 32 3/4 in x 15 1/8 in
Overall Height
31 1/2 in
Overall Width
32 3/4 in
Coverage Area @ Mounting Height
60 to 64 sq ft @ 12 ft
Overall Depth
15 1/8 in

Details

Item
Gas Wall and Ceiling Unit Heater Discharge Nozzle
For Use With
Tubular Gas Fired Unit Heaters Sizes 175-250
Material
Steel
Pattern Angle
30 Degrees
Includes
Mounting and Assembly Hardware
Fits Heating Capacity
175,000 BtuH, 200,000 BtuH, 250,000 BtuH
Angle
30 Degrees
Product Type
Discharge Nozzle
Standards
ETL
Compatible with Product Type
Standard Unit Heaters

Description

Product Type Discharge Nozzle, Compatible with Product Type Standard Unit Heaters, Compatible Grainger Part Number 32V240, 32V241, 32V242, 49EV92, 49EV93, 49EV94, 4LX57, 4LX58, 4LX59, 4LX60, 4LX61, 4LX62, Coverage Area @ Mounting Height 60 to 64 sq ft @ 12 ft, Overall Height 31 1/2 in, Overall Width 32 3/4 in, Overall Depth 15 1/8 in, Angle 30 Degrees , Fits Heating Capacity 175,000 BtuH, 200,000 BtuH, 250,000 BtuH, Material Steel, Includes Mounting and Assembly Hardware, Standards ETL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.