Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainable Louver, Fixed, 17-1/2 H, Alum

  • Mfr # 5NKJ2

  • Zoro # G2108985


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 18W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Aluminum
Inside Height (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKJ2
Zoro #
G2108985
UPC #
190735347393
Country of Origin
United States

Dimensions

Inside Height (In.)
12 in
Intake Louver Outside Height
17 1/2 in
Flange Width (In.)
1 1/4 in
Intake Louver Inside Width
15 in
Outside Width (In.)
17 1/2 in
Outside Width
17 1/2 in
Outside Height
17 1/2 in
Inside Height
12 in
Inside Width
15 in
Maximum Outside Width
17 1/2 in
Minimum Outside Width
17 1/2 in
Rough Opening Width
18 in
Frame Depth
4 in
Rough Opening Height
18 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
18H x 18W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Aluminum
Item
18"H 18"W Drnbl Extrd Alu Intake Louver
Louver Free Area
0.885 sq ft
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Number of Blades
3
Louver Max. Intake
744 cfm
Includes
Bird Screen, Screen Fasteners
Louver Max. Exhaust
1,063 cfm
For Use With
Intake or Exhaust Applications
Finish
Mill
Louver Maximum Intake
744 cfm
Blade Type
Drainable
Blade Angle
45 Degrees
Material
Aluminum
Free Area
0.9 sq ft
Maximum Exhaust
1,063 cfm
Maximum Air Velocity
3500 fpm
Frame Type
Hat Channel
Mounting Style
Recess Mount
Beginning Point of Water Penetration
1,031 fpm
Intake or Exhaust Application
Exhaust, Intake

Description

18 In.H 18 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 17 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 18 in, Rough Opening Width 18 in, Louver Maximum Intake 744 cfm, Maximum Exhaust 1,063 cfm, Maximum Outside Width 17 1/2 in, Minimum Outside Width 17 1/2 in, Flange Width Not Applicable, Free Area 0.9 sq ft, Beginning Point of Water Penetration 1,031 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.