Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drainable Louver, Fixed, 23-1/2 H, Alum

  • Mfr # 5NKJ3

  • Zoro # G1626073


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKJ3
Zoro #
G1626073
UPC #
190735347409
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/4 in
Intake Louver Inside Width
21 in
Inside Height (In.)
18 in
Outside Width (In.)
23 1/2 in
Intake Louver Outside Height
23 1/2 in
Inside Width
21 in
Minimum Outside Width
23 1/2 in
Outside Height
23 1/2 in
Outside Width
23 1/2 in
Rough Opening Height
24 in
Inside Height
18 in
Maximum Outside Width
23 1/2 in
Frame Depth
4 in
Rough Opening Width
24 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
24H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Aluminum
Item
24"H 24"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
1,918 cfm
Louver Item
Stationary Intake Louver
Louver Free Area
1.878 sq ft
Louver Max. Intake
1,342 cfm
Blade Angle (Deg.)
45
Number of Blades
4
Includes
Bird Screen, Screen Fasteners
Frame Type
Hat Channel
Maximum Exhaust
1,918 cfm
Intake or Exhaust Application
Exhaust, Intake
Louver Maximum Intake
1,342 cfm
Beginning Point of Water Penetration
1,031 fpm
Free Area
1.8 sq ft
Blade Type
Drainable
Mounting Style
Recess Mount
Maximum Air Velocity
3500 fpm
Finish
Mill
Blade Angle
45 Degrees
Material
Aluminum

Description

24 In.H 24 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Hat Channel, Frame Depth 4 in, Mounting Style Recess Mount, Outside Height 23 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 24 in, Rough Opening Width 24 in, Louver Maximum Intake 1,342 cfm, Maximum Exhaust 1,918 cfm, Maximum Outside Width 23 1/2 in, Minimum Outside Width 23 1/2 in, Flange Width Not Applicable, Free Area 1.8 sq ft, Beginning Point of Water Penetration 1,031 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.