Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dayton Drill Sharpener Multi Angle, 0.80 HP, 115V 53UH09

Drill Sharpener Multi Angle, 0.80 HP, 115V (Discontinued)

  • Mfr # 53UH09
  • Zoro # G9533749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53UH09
Zoro #
G9533749
UPC #
-
Country of Origin
China

Dimensions

Grinding Wheel Dia. (In.)
1.5
Drill Dia./Capacity
7/64" to 13/16"
Grinding Wheel Dia.
1-1/2"
Min. Drill Size
7/64 in
Wheel Dia.
1 1/2 in
Overall Length
8.85 in
Drill Size - Minimum
1/8 in
Overall Height
9.45 in
Wheel Diameter
1 1/2 in
Overall Depth
19.29 in
Drill Size - Maximum
3/4 in

Details

Item
Drill Bit
Max. RPM
9120
Voltage
115 V
Amps
11
Standards
CE
HP
0.80
Grinding Wheel Type
Cup
For Use With
Various Drill Bit Types
Function
Thins, Webs and Split Points Sharpen in a Single Set-Up and Can Customized Drill Point Angle and Clearances
Features
Can Customize Drill Point Angle and Clearances, Drill Point Concentricity 0.001 in Lip to Lip, Variable Speed 1680 to 9120 RPM, Prismatic Chuck Angle Range 90 to 150 Degrees , Relief Angles 0 to 20 Degrees , Sharpens Thins and Webs and Split Points
Includes
Magnetic Switch with Emergency Stop Button, Quench Pot, Self-Dressing Grinding Wheel
Min. Shank Capacity
13/16 in
Wheel Type
Cup
Max. Speed
9,120 RPM
Compatible with Product Type
Drill Bits
Application
Sharpening
Current
11 A
Product Type
Drill Bit and End Mill Sharpener
Speed - Maximum
9,120 RPM
Point Angle Sharpened
90 Degrees to 150 Degrees
Shank Capacity - Minimum
13/16 in

Description

Drill Bit, Mounting Type Benchtop, Point Angle Sharpened 90 Degrees to 150 Degrees , Max. Speed 9,120 RPM, Wheel Dia. 1 1/2 in, Voltage 115 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.