Zoro Homepage

Drive Shaft

  • Mfr # 090COLU1305

  • Zoro # G8074972


product price: $29.19
/ea

Key Features

For Use With
Drive Shaft
For Use With Mfr. Model Number
090COLU1305
Fits Brand
Dayton
Material
Stainless Steel
Length
485 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090COLU1305
Zoro #
G8074972
UPC #
190735317372
Country of Origin
China

Dimensions

Length
485 mm

Details

Item
Drive Shaft
For Use With
Drive Shaft
For Use With Mfr. Model Number
090COLU1305
Fits Brand
Dayton
Material
Stainless Steel
Product Type
Drive Shaft
Compatible Manufacturer Model Number
090COLU1305

Description

Drive Shaft, Cord Length Not Applicable, Length 485 mm, Material Stainless Steel, For Use With Drive Shaft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.