Zoro Homepage

Drum Cradle, Cap 1000 Lb

  • Mfr # 3BA27

  • Zoro # G1791535


product price: $201.99
/ea
Free Shipping & Returns

Key Features

For Use With
30 and 55 Gallon Metal Industrial Drums
Dispensing Height (In.)
16-1/2
Color/Finish
Red Powder Coated
Level Height (In.)
25 in
Width (In.)
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BA27
Zoro #
G1791535
UPC #
190735279939
Country of Origin
China

Dimensions

Dispensing Height (In.)
16-1/2
Level Height (In.)
25 in
Width (In.)
19 3/4 in
Length (In.)
43 in
Overall Length
43 in
Overall Width
20 in
Dispensing Height
17 in
Manufacturer Warranty Length
Limited Lifetime
Level Height
25 in
Front Wheel Diameter
4 in

Details

Item
Drum Cradle
For Use With
30 and 55 Gallon Metal Industrial Drums
Color/Finish
Red Powder Coated
Capacity (Lb.)
1,000
Wheels
4
Handle
Retractable Hardwood
Frame
Cradle is Channeled Steel, Cross-braced
Construction
AISI 1020 Steel (handle tubing, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels, straps
Casters
4 in diameter polyolefin
Roller
Polyolefin
Features
Chemical-Resistant, Cross Braced Channel, Non-Sparking, Oil-Resistant
Handle Material
Hardwood
Drum Securing Mechanism
Strap
Handle Style
Retractable
For Drum Capacity
30 gal, 55 gal
Portability
Casters
Body Finish
Powder Coated
Number of Wheels
4
Body Material
Steel
Body Color
Red
Caster Type
Rigid
For Drum Material
Metal
Assembly
Unassembled
Wheel Type
Caster
Wheel Material
Polyolefin
Weight Capacity
1,000 lb
Includes Handle
Handle Included

Description

Drum Cradle, Body Color Red, Body Finish Powder Coated, Dispensing Height 17 in, For Drum Capacity 30 gal, 55 gal, Overall Length 43 in, Overall Width 20 in, Portability Casters, Assembly Unassembled, Body Material Steel, Caster Type Rigid, Drum Securing Mechanism Strap, Features Chemical-Resistant, Cross Braced Channel, Non-Sparking, Oil-Resistant, For Drum Material Metal, Front Wheel Diameter 4 in, Handle Material Hardwood, Handle Style Retractable, Level Height 25 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.