Zoro Homepage

Drum Cradle, Cap 600 Lb, 2 Swivel Casters

  • Mfr # 3BA26

  • Zoro # G0960373


product price: $164.99
/ea
Free Shipping & Returns

Key Features

For Use With
55 Gallons Drum
Construction
AISI 1020 Steel (handle tubing, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels, straps
Length (In.)
31 in
Wheels
4
Casters
2 rigid, 2 swivel, 3 in diameter polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BA26
Zoro #
G0960373
UPC #
190735279922
Country of Origin
China

Dimensions

Length (In.)
31 in
Dispensing Height (In.)
15
Level Height (In.)
19 3/4 in
Width (In.)
19 in
Level Height
19 3/4 in
Overall Length
31 in
Front Wheel Diameter
3 in
Dispensing Height
15 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
19 in

Details

Item
Drum Cradle
For Use With
55 Gallons Drum
Construction
AISI 1020 Steel (handle tubing, channel); AISI 1045 Steel (axle); AISI 1080 Steel (barrel toes); polyolefin wheels, straps
Wheels
4
Casters
2 rigid, 2 swivel, 3 in diameter polyolefin
Color/Finish
Red Powder Coated
Frame
Cradle is Channeled Steel, Cross-braced
Capacity (Lb.)
600
Number of Wheels
4
Portability
Casters
Body Material
Steel
Weight Capacity
600 lb
Features
Chemical-Resistant, Cross Braced Channel, Non-Sparking, Oil-Resistant
Caster Type
Swivel
Body Color
Red
For Drum Capacity
55 gal
Wheel Material
Polyolefin
Wheel Type
Caster
Drum Securing Mechanism
Strap
Body Finish
Powder Coated
Handle Material
Steel
Includes Handle
Handle Not Included
For Drum Material
Metal
Assembly
Unassembled

Description

Drum Cradle, Body Color Red, Body Finish Powder Coated, Dispensing Height 15 in, For Drum Capacity 55 gal, Overall Length 31 in, Overall Width 19 in, Portability Casters, Assembly Unassembled, Body Material Steel, Caster Type Swivel, Drum Securing Mechanism Strap, Features Chemical-Resistant, Cross Braced Channel, Non-Sparking, Oil-Resistant, For Drum Material Metal, Front Wheel Diameter 3 in, Handle Material Steel, Level Height 19 3/4 in, Manufacturer Warranty Length Limited Lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.