Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Dumper, 1 Drum, 55 gal., 800 lb.

  • Mfr # 21VG37

  • Zoro # G5709715


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
For Use With
Steel Drums
Number of Drums
1
Drum Rotation
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG37
Zoro #
G5709715
UPC #
190735424162
Country of Origin
China

Dimensions

Overall Width
27 in
Overall Height
44 in
Overall Length
8 in
For Maximum Drum Height
36 in
For Maximum Drum Diameter
22 3/4 in
For Minimum Drum Diameter
22 1/4 in

Details

Item
Drum Lifter
Material
Steel
Color
Yellow
For Use With
Steel Drums
Number of Drums
1
Drum Rotation
360 Degrees
Rotation Angle
360 Degrees
Load Capacity
800 lb
Drum Capacity
55 gal
Finish
Powder-Coated,Yellow
Type
Manual
Construction
Steel
Rotation
360 Degrees
Max. Lift
800 lb
Product Type
Lifting Hook
Weight Capacity
800 lb
Drum Tilt Control
Manual Tilt
For Drum Capacity
55 gal
For Drum Material
Metal
Grip Location
Body
Drum Orientation
Vertical

Description

Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Manual Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 8 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.