Zoro Homepage

Drum Grab, 2000 lb

  • Mfr # 29PH21

  • Zoro # G2229580


product price: $1,431.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
42 in
Overall Width
44 in
Material
Welded Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29PH21
Zoro #
G2229580
UPC #
190735215678
Country of Origin
China

Dimensions

Overall Height
35 1/2 in
Overall Length
42 in
Overall Width
44 in
Fork Pocket Size
5 1/2 in x 2 in
Compatible Fork Height
1 3/4 in
Compatible Fork Length
35 in
Jaw Height Position - Minimum
19 in
Compatible Fork Width
5 1/4 in

Details

Material
Welded Steel
Color
Red
Load Capacity
2,000 lb
Item
Drum Grab
Number of Drums
2
Color/Finish
Red
Drum Capacity
30 gal, 55 gal
For Drum Material
Steel
Lowest Position of Jaws
19"
Compatible Drum Material
Steel
Jaw Functions
Tilt
Load Capacity - Maximum
2,000 lb
Compatible Drum Capacity
30 gal, 55 gal, 85 gal
Fork Pocket Spacing
27 in

Description

Drum Grab, Overall Height 36 1/8 in, Overall Length 42 in, Overall Width 40 in, Compatible Drum Material Steel, Number of Drums 2, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 30 gal, 55 gal, 85 gal, Jaw Functions Tilt, Compatible Fork Length 35 in, Compatible Fork Width 5 1/4 in, Compatible Fork Height 1 3/4 in, Color Red, Material Steel, Fork Pocket Spacing 27 in, Jaw Height Position - Minimum 19 in, Product Type Top-Grip Drum Handler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.