Zoro Homepage

Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In

  • Mfr # 21VG34

  • Zoro # G5312684


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
For Use With
Steel, Plastic, or Fiber Drums
Type
Vertical
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG34
Zoro #
G5312684
UPC #
190735424131
Country of Origin
China

Dimensions

Overall Length
24 in
Overall Width
9 in
Overall Height
16 1/8 in
For Maximum Drum Height
36 in
For Maximum Drum Diameter
22 3/4 in
For Minimum Drum Diameter
22 1/4 in

Details

Item
Drum Lifter
Material
Steel
Color
Yellow
For Use With
Steel, Plastic, or Fiber Drums
Type
Vertical
Number of Drums
1
Construction
Steel
Drum Capacity
55 gal
Load Capacity
1,000 lb
Rotation Angle
0 Degrees
Finish
Powder-Coated,Yellow
Drum Rotation
0 Degrees
Product Type
Lifting Hook
Weight Capacity
1,000 lb
For Drum Capacity
55 gal
Number of Grip Points
2
Drum Orientation
Vertical
For Drum Material
Plastic, Metal
Grip Location
Rim

Description

Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 22 3/4 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 22 1/4 in, Material Steel, Overall Length 24 in, Weight Capacity 1,000 lb, For Drum Material Plastic, Metal, Grip Location Rim, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.