Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Lifter, 1 Drum, 55 gal, 1500 lb

  • Mfr # 21VG50

  • Zoro # G2236897


product price: $678.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
16 1/4 in
Overall Length
30 1/2 in
Overall Width
39 in
Material
Welded Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21VG50
Zoro #
G2236897
UPC #
190735167731
Country of Origin
China

Dimensions

Overall Height
16 1/4 in
Overall Length
30 1/2 in
Overall Width
39 in
Fork Pocket Size
7 1/4 in x 2 1/2 in
Compatible Fork Length
35 in
Compatible Fork Width
7 in
Compatible Fork Height
2 1/4 in

Details

Material
Welded Steel
Color
Red
Load Capacity
1,500 lb
Item
Drum Lifter
For Drum Material
Steel
Number of Drums
1
Drum Capacity
55 gal
Drum Rotation
360 Degrees
For Use With
Steel Drums
Compatible Drum Capacity
55 gal
Jaw Functions
Rotate
Load Capacity - Maximum
1,500 lb
Fork Pocket Spacing
38 in
Compatible Drum Material
Steel
Rotation Angle
360 Degrees

Description

Drum Lifter, Overall Height 19 in, Overall Length 30 1/2 in, Overall Width 39 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 1,500 lb, Compatible Drum Capacity 55 gal, Jaw Functions Rotate, Compatible Fork Length 35 in, Compatible Fork Width 7 in, Compatible Fork Height 2 1/4 in, Color Red, Material Steel, Drum Rotation 360 Degrees , Fork Pocket Spacing 38 in, Product Type Drum Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.