Drum Lifter, 1 Drum, 55 gal, 800 lb, 26-3/8
Mfr # 21VG49
Zoro # G0473125
product price: $615.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Overall Height
16 1/4 in
Overall Length
26 3/8 in
Overall Width
38 1/2 in
Material
Welded Steel
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21VG49
Zoro #
G0473125
UPC #
190735167724
Country of Origin
China
Dimensions
Overall Height
16 1/4 in
Overall Length
26 3/8 in
Overall Width
38 1/2 in
Fork Pocket Size
7 1/4 in x 2 1/2 in
Compatible Fork Width
7 in
Compatible Fork Height
2 1/4 in
Compatible Fork Length
35 in
Details
Material
Welded Steel
Color
Red
Load Capacity
800 lb
Item
Drum Lifter
Drum Rotation
360 Degrees
For Drum Material
Steel
For Use With
Steel Drums
Drum Capacity
55 gal
Number of Drums
1
Fork Pocket Spacing
37 in
Load Capacity - Maximum
800 lb
Compatible Drum Capacity
55 gal
Compatible Drum Material
Steel
Jaw Functions
Rotate
Rotation Angle
360 Degrees
Description
Drum Lifter, Overall Height 20 7/8 in, Overall Length 26 3/8 in, Overall Width 38 1/2 in, Compatible Drum Material Steel, Number of Drums 1, Load Capacity - Maximum 800 lb, Compatible Drum Capacity 55 gal, Jaw Functions Rotate, Compatible Fork Length 35 in, Compatible Fork Width 7 in, Compatible Fork Height 2 1/4 in, Color Red, Material Steel, Drum Rotation 360 Degrees , Fork Pocket Spacing 37 in, Product Type Drum Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.