Zoro Homepage

Drum Lifter, 55 gal., 800 lb.

  • Mfr # 30YP27

  • Zoro # G9188654


product price: $896.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Steel
For Use With
Steel Drums
Rotation Angle
360 Degrees
Load Capacity
800 lb
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP27
Zoro #
G9188654
UPC #
190735249185
Country of Origin
China

Dimensions

Chain Length
18 ft
Overall Height
8 in
Dia.
3/16 in
Overall Width
33 in
Overall Length
30 in
For Maximum Drum Height
35 1/2 in
For Maximum Drum Diameter
21 3/4 in

Details

Item
Drum Lifter
Material
Steel
For Use With
Steel Drums
Rotation Angle
360 Degrees
Load Capacity
800 lb
Construction
Steel
Number of Drums
1
Rotation
360 Degrees
Drum Capacity
55 gal
Finish
Powder Coated
Product Type
Lifting Hook
For Drum Material
Metal
Drum Orientation
Vertical
For Drum Capacity
55 gal
Weight Capacity
800 lb
Grip Location
Body
Drum Tilt Control
Pull Chain Tilt

Description

Drum Lifter, Drum Orientation Vertical, Drum Tilt Control Pull Chain Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 30 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.