Zoro Homepage

Drum Palletizer, 55 gal., 880 lb.

  • Mfr # 30YP24

  • Zoro # G9188627


product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

For Use With
Steel Drums
Number of Drums
1
Finish
Powder-Coated,Red
Construction
Steel
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP24
Zoro #
G9188627
UPC #
190735249178
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Width
48 in
Overall Height
47 in
Front Wheel Width
2 in
Overall Depth
42 in
Front Wheel Diameter
6 in

Description

Drum Truck, Body Color Red, Drum Rotation 0 Degrees , For Drum Capacity 55 gal, Overall Depth 42 in, Overall Height 47 in, Overall Width 48 in, Weight Capacity 880 lb, Body Finish Powder Coated, Body Material Steel, For Drum Material Metal, Front Wheel Diameter 6 in, Front Wheel Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.