Zoro Homepage

Drum Positioner, 55 gal., 660 lb.

  • Mfr # 30YP20

  • Zoro # G9188611


product price: $438.99
/ea
Free Shipping & Returns

Key Features

For Use With
Steel Drums
Overall Width
28 in
Min. Between Fork Pocket Ctr.
22 in
Min. Between Fork Pockets
16 in
Number of Drums
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30YP20
Zoro #
G9188611
UPC #
190735249130
Country of Origin
China

Dimensions

Overall Width
28 in
Fork Pocket Size
2-1/8 inH x 5-1/2 inW
Overall Length
56 in
Overall Height
5 in
Manufacturer Warranty Length
1 yr
Overall Depth
35 in
For Minimum Drum Diameter
22 in
For Maximum Drum Diameter
21 3/4 in
For Minimum Drum Height
35 in

Details

Item
Drum Positioner
For Use With
Steel Drums
Min. Between Fork Pocket Ctr.
22 in
Min. Between Fork Pockets
16 in
Number of Drums
1
Rotation Angle
0 Degrees
Finish
Powder-Coated
Drum Capacity
55 gal
Construction
Steel
Load Capacity
660 lb
Drum Rotation
0 Degrees
Forward Tilt
0 Degrees
Product Type
Drum Lifter
Weight Capacity
660 lb
For Container Type
Drums
For Number of Drums
1
Housing Finish
Powder Coated
Housing Material
Steel
For Drum Capacity
55 gal
For Drum Material
Metal
Features
Non-Tilting
Housing Color
Red
For Drum Head Type
Closed Head
Grip Location
Rim
Portability
Stationary
Drum Securing Mechanism
Clamp, Rim
Drum Orientation
Horizontal
Assembly
Fully Assembled
Number of Wheels
0
Number of Grip Points
3

Description

Drum Positioner, Dispensing Height Not Applicable, Drum Orientation Horizontal, Drum Rotation 0 Degrees , Drum Tilt Control Not Applicable, Drum Securing Mechanism Clamp, Rim, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 22 in, Forward Tilt 0 Degrees , Number of Grip Points 3, Grip Location Rim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.