Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 115VAC, 1 HP, 60 Hz

  • Mfr # 1DLR5

  • Zoro # G3438215


product price: $6,153.99
/ea
Free Shipping & Returns

Key Features

For Use With
9510
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1" barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLR5
Zoro #
G3438215
UPC #
190735135389
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Suction Tube Length
39 in
Inlet Size
1.6"
Adapter Dia.
2"
Discharge Tube Length
6 ft.
Height
39"
Overall Length
52 in
Hose Length
72 in
Bung Connection Dia.
2 in
Hose Inside Dia.
1 in
Cord Length
16 ft
For Container Size
55 gal
Hose Outside Dia.
1 1/2 in

Details

For Use With
9510
Item
Electric Operated Drum Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, Ceramic, Halar, Hastelloy C-276, Polyethylene, PVDF, Viton
Voltage
115VAC
Motor Enclosure
TEFC
Metered
Yes
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
Max. GPM for Water
35
Application
To Transfer Very Concentrated and Extremely Aggressive Liquids
RPM
10,000
Max. Liquid Temp.
175 Degrees F
HP
1
DEF Compatible
No
Phase
1
Type
Motor and Tube
Standards
UL Recognized Component (Motor Only)
Discharge Tubing Material
PVC
Suction Tube Type
Centrifugal
Pump Body Material
Kynar(R)
Max. Head
36 ft.
Hz
60
Agency Compliance
ETL Recognized Component(Motor Only)
Action Type
Centrifugal
Housing Material
Kynar(R)
Max. GPM for Oil
7
Adapter Type
Bung
Max. Pressure
16 psi
GPM
32
Self-Priming
Yes
Max. Temp.
175 Degrees F
Adapter Material
Polypropylene
Duty Cycle
Intermittent
Max. Oil Flow
7 gpm
Max. Flow Rate
13 gpm
Runs Dry
Yes
Full Load Amps
8.5 A
Max. Head Pressure
16 psi
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Stoddard Solvent (Mineral Spirits), Toluene, Xylene
Nozzle Operation
Manual
Discharge Tube Outlet OD
1 1/2 in
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Bleach, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Trichlorethylene, Water
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Calcium Chloride, Chromic Acid 30%, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Trichlorethylene (50%)
Variable Speed
Yes
Includes Discharge Hose
Yes
Includes Nozzle
Yes
Max. Fluid Temp.
175 Degrees F
Number of Phases
1
Plug Type
NEMA 5-15-P
Seal Material
Sealless
Housing Material - Pumps
Kynar(R)
Includes Suction Tube
Yes
For Container Type
Drum
Thermal Protection
Yes
Hose Tube Material
Polyethylene
Suction Tube ID
1 3/8 in
Discharge Connection Type
Hose Barb
Discharge Tube Outlet ID
1 in
Includes Spout
No
Suction Tube Material
Kynar
Hose Cover Material
Polyethylene
Diesel Exhaust Fluid Compatible
No
Motor HP
1 1/10 hp
Food Grade
No
Suction Tube OD
1 5/8 in
Spout Connection Type
Hose Barb
Noise Level
88 db
Includes Bung Adapter
Yes
Nozzle Material
PVDF
Frequency (Hz)
50/60 Hz
Max. Head - Pumps
36 ft
Max. Outlet Pressure
16 psi
Adapter Connection Type
MNPT
Rated Voltage
115V AC
Grease
NT
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9510, Rated Voltage 115 V AC, Plug Type NEMA 5-15P, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.