Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 220VAC, 1 HP, 60 Hz

  • Mfr # 1DLR4

  • Zoro # G1326263


product price: $3,640.99
/ea
Free Shipping & Returns

Key Features

For Use With
9501
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Outlet Size
1" barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLR4
Zoro #
G1326263
UPC #
190735135372
Country of Origin
United States

Dimensions

Outlet Size
1" barb
Suction Tube Length
39 in
Height
39"
Overall Length
51 in
Discharge Tube Length
6 ft.
Adapter Dia.
2"
Inlet Size
1.6"
Bung Connection Dia.
2 in
Hose Outside Dia.
1 1/4 in
Hose Length
72 in
For Container Size
55 gal
Cord Length
16 ft
Hose Inside Dia.
1 in

Details

For Use With
9501
Item
Electric Operated Drum Pump
Max. Viscosity
300 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
Carbon Graphite, Ceramic, Halar, Hastelloy C-276, Polypropylene, PVC, PVDF, Viton
Voltage
220VAC
Motor Enclosure
ODP
Metered
Yes
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
Max. Head
36 ft.
Adapter Material
Polypropylene
Max. GPM for Oil
7
Phase
1
RPM
10,000
Pump Body Material
Polypropylene
Application
To Transfer Very Concentrated and Extremely Aggressive Liquids
Housing Material
Polypropylene
GPM
32
Adapter Type
Bung
Suction Tube Type
Centrifugal
DEF Compatible
No
Type
Motor and Tube
HP
1
Max. Temp.
130 Degrees F
Hz
60
Self-Priming
Yes
Standards
CE (Motor Only)
Max. Liquid Temp.
130 Degrees F
Agency Compliance
CE (Motor Only)
Action Type
Centrifugal
Max. GPM for Water
35
Max. Pressure
16 psi
Discharge Tubing Material
PVC
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Calcium Chloride, Chromic Acid 50%, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Nitric Acid (10% Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sulfuric Acid (10% - 75%)
For Container Type
Drum
Suction Tube ID
1 3/8 in
Includes Discharge Hose
Yes
Max. Fluid Temp.
130 Degrees F
For Media Type
Acetic Acid, Ammonia, Calcium Chloride, Chromic Acid, Citric Acid, Ethylene Glycol, Glycerin, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
Suction Tube Material
Polypropylene
Thermal Protection
Yes
Includes Bung Adapter
Yes
Runs Dry
Yes
Discharge Tube Outlet OD
1 1/2 in
Seal Material
Sealless
Includes Nozzle
Yes
Max. Head - Pumps
36 ft
Number of Phases
1
Max. Head Pressure
16 psi
Max. Flow Rate
13 gpm
Discharge Tube Outlet ID
1 in
Noise Level
84 db
Hose Tube Material
PVC
Variable Speed
Yes
Diesel Exhaust Fluid Compatible
No
Nozzle Operation
Manual
Housing Material - Pumps
Polypropylene
Suction Tube OD
1 5/8 in
Includes Suction Tube
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Ammonium Hydroxide, Chromic Acid 30%, Cyclohexane, DEF, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
Max. Oil Flow
7 gpm
Duty Cycle
Intermittent
Nozzle Material
Polypropylene
Motor HP
1 1/10 hp
Food Grade
No
Includes Spout
No
Plug Type
CEE 7/7
Frequency (Hz)
50/60 Hz
Discharge Connection Type
Hose Barb
Hose Cover Material
PVC
Spout Connection Type
Hose Barb
Full Load Amps
5.0 A
Grease
NT
Max. Outlet Pressure
16 psi
Adapter Connection Type
MNPT
Rated Voltage
220V AC
Gear Lube
NT

Description

Electric Drum Pump, Hose Inside Dia. 1 in, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With 9501, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Hose Length 6 ft, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter Yes, Runs Dry Yes, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 50/60 Hz, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose Yes, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.