Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drum Pump, 220VAC, 1 HP, 60 Hz

  • Mfr # 3PXJ8

  • Zoro # G0865401


product price: $3,059.99
/ea
Free Shipping & Returns

Key Features

For Use With
SP-ENC-2-V / SP-8600-39
Includes
Suction Tubes
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PXJ8
Zoro #
G0865401
UPC #
190735293133
Country of Origin
United States

Dimensions

Outlet Size
1-1/4"
Overall Length
53 in
Suction Tube Length
39 in
Height
53"
Manufacturers Warranty Length
3 yr.
Inlet Size
1-5/8"
For Container Size
55 gal
Cord Length
16 ft

Details

For Use With
SP-ENC-2-V / SP-8600-39
Item
Electric Operated Drum Pump
Includes
Suction Tubes
Max. Viscosity
1,000 cps
Motor Type
Electric AC Brush
Power Source
Electric
Wetted Materials
316L Stainless Steel, PTFE
Voltage
220VAC
Motor Enclosure
TEFC
Metered
No
Max. Flow GPM
32 gpm
Motor RPM
0-10,000
Housing Material
316L Stainless Steel
Action Type
Centrifugal
Suction Tube Type
Impeller
RPM
10,000
HP
1
Max. GPM for Oil
7
Gasket Material
Buna-N
Standards
FDA Compliant
Phase
1
DEF Compatible
No
Self-Priming
Yes
Hz
60
Max. Temp.
175 Degrees F
Application
For Transferring Cosmetics, Food Products, Juice Concentrates, Lotions and Pharmaceuticals Directly from Drums
Max. Pressure
16 psi
GPM
32
Max. Head
30 ft.
Type
Motor and Tube
Agency Compliance
ETL, FDA Compliant
Max. GPM for Water
32
Max. Liquid Temp.
175 Degrees F
Compatible Chemicals
Acetic Acid 20%, Acetic Acid 80%, Ammonia (Liquids), Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Methyl Chloride, Motor Oil, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Trichlorethylene (50%)
Max. Oil Flow
7 gpm
For Container Type
Drum
For Media Type
Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Glycerin, Hydraulic Oil, Methyl Chloride, Motor Oil, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Trichlorethylene, Water
Duty Cycle
Intermittent
Housing Material - Pumps
316 Stainless Steel
Suction Tube Material
Stainless Steel
Thermal Protection
Yes
Includes Bung Adapter
No
Food Grade
Yes
Variable Speed
Yes
Not Recommended Chemicals
Acetic Acid (Glacial), Acetone, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Heptane, Hexane, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Xylene
Max. Head - Pumps
36 ft
Includes Nozzle
No
Discharge Connection Type
Tri-Clamp
Includes Suction Tube
Yes
Max. Fluid Temp.
175 Degrees F
Discharge Tube Outlet ID
1 in
Frequency (Hz)
50/60
Full Load Amps
5.0
Noise Level
88 db
Plug Type
CEE 7/7
Suction Tube OD
1 5/8 in
Diesel Exhaust Fluid Compatible
No
Suction Tube ID
1 3/8 in
Discharge Tube Outlet OD
1 1/2 in
Number of Phases
1
Motor HP
1 1/10 hp
Includes Discharge Hose
No
Max. Head Pressure
16 psi
Runs Dry
Yes
Max. Flow Rate
35 gpm
Seal Material
Sealless
Grease
NT
Rated Voltage
220V AC
Max. Outlet Pressure
16 psi
Gear Lube
NT

Description

Electric Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 7 gpm, Max. Outlet Pressure 16 psi, For Use With SP-ENC-2-V / SP-8600-39, Rated Voltage 220 V AC, Plug Type CEE 7/7, Suction Tube OD 1 5/8 in, Suction Tube Length 39 in, Cord Length 16 ft, Includes Bung Adapter No, Runs Dry Yes, Thermal Protection Yes, Frequency (Hz) 50/60, Power Source Corded Electric, Variable Speed Yes, Includes Discharge Hose No, Self-Priming Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.